Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BANJO M100GV Gasket, FKM | BW8HMB

BANJO FITTINGS M100GV Gasket, FKM

Item: BW8HMB Model: M100GVCross Ref: 804Y64
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€6.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCam and Groove Gasket
Size1"
StyleGasket
TypeFittings
For Use WithManifolds
Gasket MaterialFKM
Inside Diameter1 1/32"
Maximum Operating Pressure150 psi
Maximum Operating Temperature70°F
Nominal Pipe Size1"
Outside Diameter1 3/8"
Thickness0.219"

Shipping Info:

Ship weight (kg) 0.0068
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08
Country of OriginTW

Product Variants

ProductModelStyleTypeGasket MaterialPrice
BANJO 100GV Gasket, Size 1 Inch, FKM | BW8NUD 100GV--FKM€9.86
BANJO 75GV Gasket, Size 3/4 Inch, FKM  | BW8NXZ 75GVFKMGasket-€10.05
BANJO 150GV Gasket, FKM | BW8PDM 150GV---€9.84
BANJO 300GVXT Gasket, Thickness 3 Inch, FKM | BW8YZZ 300GVXTFKMGasket-€26.19
BANJO 400GV Gasket, Size 4 Inch, FKM | BW9BTU 400GVFKMGasket-€22.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BANJO FITTINGS M100GV Gasket, FKM
€6.73 /unit