Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BANJO LST1550 Screen 50 Mesh T Line 1-1/4-1-1/2 In | AC8TZK 3DTY8

BANJO FITTINGS LST1550 Line Strainer 50 Mesh Stainless Steel, 1-1/4 Inch And 1-1/2 Inch Size

Item: AC8TZK Model: LST1550Cross Ref: 3DTY8
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€40.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScreen
ColorBlue
Mesh Size50
Size1 1/4" to 1 1/2"
Strainer TypeMesh
Compatible Mfr. Model NumberLST125-50, LST150-50
Compatible With Grainger Part Number3DTX8, 3DTY4
Diameter2 1/4"
Length8"
Micron Rating297 µm
Screen Material316 Stainless Steel
Screen Mesh Size48 mesh

Shipping Info:

Ship weight (kg) 0.081
Ship height (cm)5.59
Ship length (cm)20.32
Ship width (cm)5.59
HS code8421990080
Country of OriginTW

Product Variants

ProductModelSizeMesh SizeColorPrice
BANJO LST150 Screen 50 Mesh T Line 3/4-1 In | AC8TZD 3DTY2 LST1501"50Blue€20.65
BANJO LS150 Line Strainer Screen 50 Mesh, Size 1 Inch | BW8XYY LS1501"50-€25.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BANJO FITTINGS LST1550 Line Strainer 50 Mesh Stainless Steel, 1-1/4 Inch And 1-1/2 Inch Size
€40.56 /unit