Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BANJO LS720 Screen 20 Mesh Y Strainer 1/2-3/4 In | AC8UAW 3DUE2

BANJO FITTINGS LS720 Line Strainer, 20 Mesh Screen, 3/4 Inch Size

Item: AC8UAW Model: LS720Cross Ref: 3DUE2
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€30.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScreen
ColorBeige
Mesh Size20
Strainer TypeMesh
Compatible Mfr. Model NumberLS050-20, LS075-20
Compatible With Grainger Part Number3DTZ2, 3DTZ5
Diameter1"
Length4"

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)2.54
Ship length (cm)10.16
Ship width (cm)7.62
HS code8421290065
Country of OriginTW

Product Variants

ProductModelMesh SizeStrainer TypePrice
BANJO LS140 Screen 40 Mesh Y Strainer 1-1 1/4 In | AC8UAH 3DUA8 LS14040Mesh€25.10
BANJO LS740 Screen 40 Mesh Y Strainer 1/2-3/4 In | AC8UAX 3DUE3 LS74040Mesh€22.22
BANJO LS7100P Screen, 100 Mesh Size | BW8YMG LS7100P--€29.24
RFQ
BANJO LS2150 Screen, 150 Mesh Size, 2 Inch Size, White Ribs | BW9EKX LS2150--€54.77
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BANJO FITTINGS LS720 Line Strainer, 20 Mesh Screen, 3/4 Inch Size
€30.27 /unit