BANJO LS150-20 Y Strainer, With 20 Mesh Stainless Steel Screen | BW9JUN

BANJO FITTINGS LS150-20 Y Strainer With 20 Mesh Stainless Steel Screen, 1-1/2 X 1-1/2 Inch Size

Item: BW9JUN Model: LS150-20Cross Ref: 34K351
Limited Availability
€74.72 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemY Strainer
MaterialPolypropylene
Max. Operating Pressure150 psi
Mesh Size20
StylePoly Ribbed With Stainless Steel Screen
Thread TypeFNPT
TypeY Strainer
Connection TypeNPT
Gasket MaterialFKM
Height9 7/8"
Includes ScreenYes
Length9 7/8"
Maximum Temperature150°F
Micron Rating841 µm
Pipe Size1 1/2"
Port 1 Connection Size1 1/2"
Port 1 GenderFemale
Port 2 Connection Size1 1/2"
Port 2 Connection TypeNPT
Port 2 GenderFemale
Screen MaterialStainless Steel
Screen Mesh Size20 mesh
SeriesLS Series
Strainer TypeMesh

Shipping Info:

Ship weight (kg) 0.99

Product Variants

ProductModelMesh SizeThread TypeMax. Operating PressureTypeConnectionSealGasket MaterialPipe SizePrice
BANJO LS150-30 Y Strainer 1 1/2 Inch 30 Mesh Fnpt Polypropylene | AC8UAJ 3DUA9 LS150-3030FNPT150 psi-FNPTEPDMEPDM1 1/2"€92.18
BANJO LS150-50 Y Strainer 1 1/2 Inch 50 Mesh Fnpt Polypropylene | AC8UAK 3DUC1 LS150-5050FNPT150 psi-FNPTEPDM--€91.90
BANJO LS150-80 Y Strainer 1 1/2 Inch 80 Mesh Fnpt Polypropylene | AC8UAL 3DUC2 LS150-8080FNPT150 psi-FNPTEPDM--€91.33
BANJO LS150-12 Y Strainer, With 12 Mesh Stainless Steel Screen | BW9JUL LS150-1212FNPT150 psiY Strainer----€90.80
BANJO LS150-50V Y Strainer, With 50 Mesh FKM Screen | BW9KMD LS150-50V50FNPT-Y Strainer----€91.56
RFQ
BANJO LS150-06 Y Strainer, With 6 Mesh Stainless Steel Screen | BW9KRK LS150-066FNPT150 psiY Strainer----€84.30
BANJO LS150-120 Y Strainer, With 120 Mesh Stainless Steel Screen | BW9KRM LS150-12020FNPT150 psiY Strainer----€84.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BANJO FITTINGS LS150-20 Y Strainer With 20 Mesh Stainless Steel Screen, 1-1/2 X 1-1/2 Inch Size
€74.72 /unit