Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BANJO LS050-80 Y Strainer 1/2 Inch 80 Mesh Fnpt Polypropylene | AC8TZQ 3DTZ4

BANJO FITTINGS LS050-80 Y Strainer, 1/2 x 1/2 Inch, 80 Mesh, Stainless Steel Screen

Item: AC8TZQ Model: LS050-80Cross Ref: 3DTZ4
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€37.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemY Strainer
ConnectionFNPT
Height6"
MaterialPolypropylene
Max. Operating Pressure225 psi
Max. Pressure150 psi
Mesh Size80
Screen Mesh Size80 mesh
Screen Size80 mesh
SealEPDM
Thread TypeFNPT
Width4.437"
Blow Off Port1/4"
Connection TypeNPT
Gasket MaterialEPDM
Housing MaterialPolypropylene
Length5 7/8"
Pipe Size1/2"
Port 1 Connection Size1/2"
Port 1 GenderFemale
Port 2 Connection TypeNPT
Port 2 GenderFemale
Port 3 Connection Size1/4"
Strainer TypeMesh

Shipping Info:

Ship weight (kg) 0.1485
Ship height (cm)15.24
Ship length (cm)15
Ship width (cm)11.27
HS code8421290065
Country of OriginUS

Product Variants

ProductModelScreen Mesh SizeMesh SizeConnectionSealThread TypeMax. Operating PressurePrice
BANJO LS050-20 Y Strainer 1/2 Inch 20 Mesh Fnpt Polypropylene | AC8TZN 3DTZ2 LS050-2020 mesh20FNPTEPDMFNPT225 psi€39.71
BANJO LS050-40 Y Strainer 1/2 Inch 40 Mesh Fnpt Polypropylene | AC8TZP 3DTZ3 LS050-4040 mesh40FNPTEPDMFNPT225 psi€47.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BANJO FITTINGS LS050-80 Y Strainer, 1/2 x 1/2 Inch, 80 Mesh, Stainless Steel Screen
€37.35 /unit