BANJO EV075 Electronic Ball Valve Polypropylene 3/4 Inch | AC8XFC 3ELX3

BANJO FITTINGS EV075 Ball Valve, Electrically Actuated, 3/4 Inch Threaded, 3/4 Sec Reponse Tim

Item: AC8XFC Model: EV075Cross Ref: 3ELX3
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Actuated Ball Valve
Actuator FeaturesPosition Indicator
Actuator Motor TypeReversing
Agency ComplianceNot Rated
Ansi Flange ClassNot Applicable
Average Surface RoughnessNot Applicable
Ball MaterialStainless Steel
Ball Port StyleFull Port
Ball Valve Basic Body MaterialPlastic
Ball Valve Product GroupActuated
ConnectionFNPT
Connection Gender - Side 1Female
Connection Gender Side 2Female
Connection Size - Side 13/4"
Connection Size - Side 23/4"
Connection TypeFNPT x FNPT
Fail Safe PositionFail Last
For MediaCorrosive Chemicals, Water
GradeGrade 316
IndicatorClosed, Open
MaterialPolypropylene
Max. Pressure150 psi
Max. Pressure For Combustible GasNot Rated
Maximum Pressure - SteamNot Applicable
Nominal Valve Size3/4"
Pipe Schedule CompatibilityNot Applicable
Pipe Size3/4"
PortFull
Rated For150 psi
Response Time0.75 sec.
Seal MaterialEPDM
SealsEPDM
Seat MaterialPTFE
Special FeaturesNot Applicable
Stem GradeGrade 316
Temp. Range0°F to +150°F
Valve Body StyleStraight
Valve Size3/4"
Voltage12V DC
3-a ComplianceNot Rated
Body MaterialGlass-Filled Polypropylene
Connection Gender - Side 2Female
Connection Type - Side 1NPT
Connection Type - Side 2NPT
Max. Pressure (combustible Gas)Not Rated
Overall Length4"

Shipping Info:

Ship weight (kg) 2.115
Ship height (cm)16.51
Ship length (cm)25.91
Ship width (cm)16.26
HS code8481805090
Country of OriginUS

Product Variants

ProductModelValve SizeNumber Of WaysSizeResponse TimeTypeStyleMax. PressureVoltagePrice
BANJO EV100FP Electronic Ball Valve Polypropylene 1 Inch | AC8XFD 3ELX4 EV100FP1"--0.75 sec.--150 psi12V DC€595.19
BANJO EV150 Electronic Ball Valve Polypropylene 1-1/2 Inch | AC8XFE 3ELX5 EV1501 1/2"--1.25 sec.--150 psi12V DC€886.82
BANJO MEV10354AB | BW8WPL MEV10354AB--3/4" to 1 1/4"-----€19.52
RFQ
BANJO MEV25254A Body, For 2 Inch Electric Valve | BW8XCX MEV25254A--2"-----€21.11
BANJO VE25255SSH Full Port Electric Valve, Hollow Ball, Size 2 Inch, Stainless Steel | BW9GDY VE25255SSH--2"-----€55.27
RFQ
BANJO MEV100PBXR1 Manifold Valve Sub Assembly, 1 Inch Size | BW9QKH MEV100PBXR1--------€159.57
RFQ
BANJO MLEV100 Manifold Electric Valve, Size 1 Inch | BW9TQC MLEV1001"-1"-Electric Valves---€303.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BANJO FITTINGS EV075 Ball Valve, Electrically Actuated, 3/4 Inch Threaded, 3/4 Sec Reponse Tim