BANJO DM200DSSE Standard Port Female FPT NPT, With EPDM Seals, Size 2 Inch, Stainless Steel | BX2DFD

BANJO FITTINGS DM200DSSE Female Dry Mate, 316 Stainless Steel, Npt, Epdm, 2 Inch Size

Item: BX2DFD Model: DM200DSSE
Limited Availability
€1,581.53 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Connection TypeFemale
MaterialStainless Steel
Max. Operating Pressure100 psi
Max. Operating Temp.150°F
Pipe Size2"
Size2"
StyleFemale
TypeStainless Steel

Shipping Info:

Ship weight (kg) 3.105
Country of OriginUS

Product Variants

ProductModelConnection TypeStyleMaterialPipe SizeBall MaterialMax. Operating PressureMax. Operating Temp.Thread TypePrice
BANJO DM20295A Dry Mate Face Seal, Size 2 Inch, EPDM | BW9DXC DM20295A-Dry MateEPDM-----€44.79
BANJO DM20294A Dry Mate FKM Face Seal, Size 2 Inch | BW9EBK DM20294A-Dry MateFKM-----€45.94
BANJO DM15289SS Locking Yoke, Size 1-1/2 Inch, Stainless Steel | BW9HAM DM15289SS-Dry MateStainless Steel1"----€51.70
BANJO DM150ABE Dry Mate Male FPT BSP, With EPDM Seals, Size 1-1/2 Inch, Polypropylene | BW9VBD DM150ABEMaleMalePolypropylene1 1/2"Polypropylene100 psi150°FBSP€175.61
BANJO DM150AE Dry Mate Male FPT NPT, With EPDM Seals, Size 1-1/2 Inch, Polypropylene   | BW9VBE DM150AEMaleMalePolypropylene1 1/2"Polypropylene100 psi150°F-€264.88
BANJO DM150A Dry Mate Male FPT NPT, With FKM  Seals, Size 1-1/2 Inch, Polypropylene | BW9VBM DM150AMaleMalePolypropylene1 1/2"-100 psi150°F-€308.34
BANJO DM150AB Dry Mate Male FPT BSP, With FKM Seals, Size 1-1/2 Inch, Polypropylene | BW9VBN DM150ABMaleMalePolypropylene1 1/2"Polypropylene100 psi150°FBSP€270.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BANJO FITTINGS DM200DSSE Female Dry Mate, 316 Stainless Steel, Npt, Epdm, 2 Inch Size
€1,581.53 /unit