BANJO B400G Gasket, 4 Inch Size, EPDM | BW8CRA

BANJO FITTINGS B400G Gasket, 4 Inch Size, EPDM

Item: BW8CRA Model: B400G
Limited Availability
€3.27 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemGasket

Shipping Info:

Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelThicknessFor Coupling SizeInside Dia.StyleTypeMax. PressureColorGasket TypePrice
BANJO 100G Gasket 125 Psi 1 And 1-1/4 In | AA9KMY 1DPK5 100G1/4"----125 psiBlackFlat€1.36
BANJO 150G Gasket 125 Psi 1-1/2 In | AA9KNP 1DPN2 150G1/4"----125 psiBlackFlat€1.44
BANJO 200G Gasket 125 Psi 2 In | AB2KBU 1MJR8 200G1/4"2"2"--125 psiBlackFlat€1.54
BANJO 300G Gasket 75 Psi 3 In | AB2KCD 1MJT8 300G1/4"3"3"--75 psiBlackFlat€2.08
BANJO 75G Gasket 75 Psi 1/2 Inch And 3/4 In | AB2KCU 1MJV4 75G1/5"3/4"7/8"--75 psiBlackFlat€1.36
BANJO B100G Gasket, 1 Inch Size, EPDM | BW7XLF B100G--------€0.90
RFQ
BANJO G100G Gasket, 1 Inch Size, EPDM | BW7XLG G100G--------€0.90
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BANJO FITTINGS B400G Gasket, 4 Inch Size, EPDM
€3.27 /unit