Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BANJO AF100G Flange, FKM Gasket, Size 1 Inch | BW8HKU

BANJO FITTINGS AF100G Flange, FKM Gasket, Size 1 Inch

Item: BW8HKU Model: AF100GCross Ref: 34K427
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€7.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlange Gasket
MaterialPolypropylene
Max. Operating Pressure150 psi
Metal DetectableNo
Size1"
StyleGasket
TypeANSI
StandardsANSI

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)7.62
Ship length (cm)7.62
Ship width (cm)5.08
Country of OriginTW

Product Variants

ProductModelSizeMaterialTypeStyleMax. Operating PressurePrice
BANJO BF220GFE Foot Gasket, Size 1/4 Inch, EPDM | BW8BLK BF220GFE1/4"----€2.47
BANJO AF150G Flange, EPDM Gasket, Size 1-1/2 Inch | BW8NJP AF150G1.5 lbs.PolypropyleneANSIGasket150 psi€10.01
BANJO AF200G Flange, EPDM Gasket, Size 2 Inch | BW8PEP AF200G2"PolypropyleneANSIGasket150 psi€10.85
BANJO AF300G Flange Gasket, Size 3 Inch, EPDM | BW8QFD AF300G3"PolypropyleneANSIGasket150 psi€12.14
BANJO AF400GNBH Flange Gasket, 4 Inch Size, EPDM | BW8QMQ AF400GNBH-----€14.41
RFQ
BANJO AF400G Flange Gasket, Size 4 Inch, EPDM | BW8TFN AF400G-PolypropyleneANSIGasket150 psi€23.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BANJO FITTINGS AF100G Flange, FKM Gasket, Size 1 Inch
€7.81 /unit