BANJO 300PIH-8 Pump, With Electric Start and Pull Rope, Size 3 Inch, Cast Iron | BX2FNJ

BANJO FITTINGS 300PIH-8 Cast Iron Pump, 8 HP Engine Electric Start With Pull Rope, 3 Inch Size

Item: BX2FNJ Model: 300PIH-8
In Stock

Get it by Tuesday, Jun 10

€3,343.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEngine Driven Centrifugal Pump
Engine BrandHonda
Engine/motor TypeGasoline
Housing MaterialCast Iron
Hp8 hp
Inlet Size3"
Outlet Size3"
StyleGas Engine, Pump

Shipping Info:

Ship weight (kg) 74.7
Ship height (cm)50.8
Ship length (cm)53.34
Ship width (cm)35.56
Country of OriginUS

Product Variants

ProductModelHousing MaterialHpEngine SizeTank CapacityImpeller TypeStyleEngine/motor TypeTypePrice
DAYTON 11G228 Engine Driven Pump 3.5 Hp 2 In | AA3AZN 11G228Aluminum3 1/2 hp118 cc2.11 qtSemi Open-GasGeneral Purpose€631.56
DAYTON 11G229 Engine Driven Centrifugal Pump 4.8 Hp | AA3AZP 11G229Aluminum4 4/5 hp163 cc3.28 qtSemi Open-GasGeneral Purpose€1,055.85
DAYTON 11G230 Engine Driven Centrifugal Pump 7.1 Hp | AA3AZQ 11G230Aluminum7 1/10 hp242 cc5.6 qtSemi Open-GasGeneral Purpose€1,502.73
BANJO 230POV Pump, 2 Inch Size | BW9ZTU 230POV--------€627.15
RFQ
BANJO 205PO-VA Pump, 2 Inch Size, Polypropylene | BX2AJX 205PO-VA--------€727.55
RFQ
BANJO 300POBN Pump, 3 Inch Size, Polypropylene | BX2ARC 300POBN--------€767.86
RFQ
BANJO 150P-3BN Pump, 3HP, 1 1/2 Inch Size, Buna | BX2AVV 150P-3BN--------€800.53
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BANJO FITTINGS 300PIH-8 Cast Iron Pump, 8 HP Engine Electric Start With Pull Rope, 3 Inch Size
€3,343.08 /unit