BANJO 300PHYSS Hydraulic Pump, Size 3 Inch, Stainless Steel | BX2GPG

BANJO FITTINGS 300PHYSS Pump With 21 HP Tyrone Hydraulic Motor, 3 Inch, Stainless Steel

Item: BX2GPG Model: 300PHYSS
In Stock

Get it by Thursday, Jun 12

€8,587.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCentrifugal Pump
Housing MaterialStainless Steel
Hp21 hp
Max. Capacity15 gal.
Max. Pressure3000 psi
Min. Capacity8 gal.
Min. Pressure600 psi
Outlet TypeNPT
Size3"
StyleHydraulic Pump
TypeStainless Steel Pumps

Shipping Info:

Ship weight (kg) 63
Ship height (cm)49.48
Ship length (cm)70.18
Ship width (cm)65.48
Country of OriginUS

Product Variants

ProductModelHpPhaseMax. HeadMotor Enclosure DesignMax. Suction LiftInlet SizeOutlet SizeRpmPrice
DAYTON 12N810 Centrifugal Pump Self-priming 3 Hp Ci | AA4JCH 12N8103 hp365 ft.Totally Enclosed Fan Cooled20 ft.3"3"3500 RPM€1,543.95
DAYTON 12N811 Centrifugal Pump Self-priming 3 Hp Ss | AA4JCJ 12N8113 hp365 ft.Totally Enclosed Fan Cooled20 ft.3"3"3500 RPM€3,171.36
DAYTON 12N812 Centrifugal Pump Self-priming 5 Hp Ci | AA4JCK 12N8125 hp388 ft.Totally Enclosed Fan Cooled20 ft.3"3"3500 RPM€1,557.80
DAYTON 12N813 Centrifugal Pump Self-priming 5 Hp Ss | AA4JCL 12N8135 hp388 ft.Totally Enclosed Fan Cooled20 ft.3"3"3500 RPM€2,778.30
DAYTON 12N814 Centrifugal Pump Self-priming 7.5 Hp Ci | AA4JCM 12N8147 1/2 hp390 ft.Totally Enclosed Fan Cooled20 ft.3"3"3500 RPM€1,896.84
DAYTON 12N815 Centrifugal Pump Self-priming 7.5 Hp Ss | AA4JCN 12N8157 1/2 hp390 ft.Totally Enclosed Fan Cooled20 ft.3"3"3500 RPM€2,964.50
DAYTON 2ZXP1 Centrifugal Pump 3/4hp 1 Ph 115/208-230v | AC4HRR 2ZXP13/4 hp150 ft.Totally Enclosed Fan Cooled6 ft.1 1/2"1 1/2"3450 RPM€730.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BANJO FITTINGS 300PHYSS Pump With 21 HP Tyrone Hydraulic Motor, 3 Inch, Stainless Steel
€8,587.62 /unit