BANJO 231MPT Solid Bung, With EPDM Gasket, Size 2 Inch MPT | BW8JQW

BANJO FITTINGS 231MPT Mpt Solid Bung With Epdm Gasket, 2 Inch Size

Item: BW8JQW Model: 231MPT
In Stock

Get it by Tuesday, Jun 17

€6.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGasket
Size2"
StylePlug
TypeAccessories

Shipping Info:

Ship weight (kg) 0.0333
Ship height (cm)7.62
Ship length (cm)7.62
Ship width (cm)7.62
Country of OriginUS

Product Variants

ProductModelSizeMaterialTypeStyleHole Dia.Price
BANJO BF100GRE Foot Gasket, Size 3/4 x 1 x 1-1/4 Inch, FKM | BW7ZDL BF100GRE-Polypropylene---€1.53
BANJO BF200GFE | BW8CJD BF200GFE2"Polypropylene---€2.93
RFQ
BANJO TL6521S IBC Tank Lid Gasket, Size 6mm, Santoprene | BW8CVE TL6521S-----€3.60
RFQ
BANJO BF100GE Gasket, For Bolted Tank Flange, Size 1 Inch, EPDM | BW8ECQ BF100GE1"----€10.32
BANJO TF153 Tank Flange Nut, Size 1-1/2 Inch, Polypropylene | BW8FVU TF153-----€20.63
BANJO TF220G Gasket, Hole Diameter 3-1/4 Inch, EPDM | BW8HMK TF220G2"-Bulkhead Tank FittingsGasket3 1/4"€6.15
BANJO BF300GFE Foot Gasket, Size 3 Inch, FKM | BW8HMP BF300GFE3"Polypropylene---€12.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BANJO FITTINGS 231MPT Mpt Solid Bung With Epdm Gasket, 2 Inch Size
€6.82 /unit