BANJO 150PB Pump, Bearing Pedestal, Size 1-1/2, Polypropelene | BW9ZDA

BANJO FITTINGS 150PB Pump/Bearing Pedestal, 1-1/2 Inch Size

Item: BW9ZDA Model: 150PB
In Stock

Get it by Tuesday, Jun 10

€385.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPedestal Pump
Housing MaterialGlass Reinforced Polypropylene
Inlet Size1 1/2"
MaterialPolypropylene
Outlet Size2"
Shaft Outside Dia.3/4"
StyleBearing Pedestal
TypePolypropylene Pumps

Shipping Info:

Ship weight (kg) 23.4
Ship height (cm)10.16
Ship length (cm)10.16
Ship width (cm)7.62
Country of OriginUS

Product Variants

ProductModelInlet SizeHpStyleSeal MaterialOutlet SizeShaft Outside Dia.Flow Rate @ 10 Ft.Flow Rate @ 20 Ft.Price
BANJO 205PB Centrifugal Pedestal Pump Head 2 Inch Pp | AB6EUJ 21C982 205PB2"5 hpBearing PedestalCarbon Ceramic2"-200 GPM190 GPM€483.96
BANJO 200PB Bearing Pedestal, With 3/4 Inch Shaft, 3 Vane, Size 2 Inch, Polypropylene | BW9ZCZ 200PB2"5 hpBearing Pedestal-2"3/4"--€485.28
BANJO 205PB-BN Bearing Pedestal Pump, 5 Vane, 2 Inch Size, Buna | BW9ZDC 205PB-BN2"---2"---€557.53
RFQ
BANJO 205PB-V Bearing Pedestal, With 3/4 Inch Shaft, 5 Vane, Size 2 Inch, Polypropylene | BX2AWA 205PB-V2"-Bearing Pedestal-2"3/4"--€697.91
BANJO 200PB-V Bearing Pedestal, With 3/4 Inch Shaft, 3 Vane, Size 2 Inch, Stainless Steel | BX2AWB 200PB-V2"-Bearing Pedestal-2"3/4"--€801.80
BANJO 300PB-BN Poly Pump, With Bearing Pedestal, 3 Inch Size, Buna | BX2BGY 300PB-BN--------€894.31
RFQ
BANJO 200PBW Bearing Pedestal, With 3/4 Inch Shaft, 5 Vane, Size 2 Inch, Stainless Steel | BX2BTP 200PBW2"-Wet Seal-2"3/4"--€999.56
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BANJO FITTINGS 150PB Pump/Bearing Pedestal, 1-1/2 Inch Size
€385.66 /unit