Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BANJO 125A Adapter 1 x 1-1/4in 125 Psi Polypropylene | AA9KMZ 1DPK6

BANJO FITTINGS 125A Adapter, Cam and Groove, 1 Inch Male Adapter x 1-1/4 Female NPT, Polypropylene

Item: AA9KMZ Model: 125ACross Ref: 1DPK6
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€5.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdapter
Coupler Size1"
Hose Size1 1/4"
MaterialPolypropylene
Max. Operating Pressure300 psi
Max. Pressure125 psi
Pipe Size1 1/4"
Size1"
Body MaterialPolypropylene
Connection TypeNPT
Coupling ComponentPlug
Coupling Size1"
Coupling TypeType A
Fitting TypeFNPT
Hose Fitting GenderFemale
Includes Locking ArmNo
Max. Working Pressure @ 70 F300 psi
Overall Length2 7/16"
StandardsMS27019
Thread Size1-1/4"-11-1/2

Shipping Info:

Ship weight (kg) 0.0495
Ship height (cm)7.62
Ship length (cm)6.19
Ship width (cm)17.78
HS code8479909496
Country of OriginUS

Product Variants

ProductModelCoupling TypeConnection TypeHose Fitting GenderCoupling ComponentCoupling SizePrice
BANJO 050F Adapter 3/4 x 1/2 Inch 125 Psi Polypropylene | AA9KMH 1DPH9 050F-----€8.07
BANJO 100A Adapter 1 Inch 125 Psi Male Adapter x Fnpt | AA9KMR 1DPJ8 100A-----€6.96
BANJO 100F Adapter 1 Inch 125 Psi Male Adapter x Mnpt | AA9KMX 1DPK4 100F-----€8.04
BANJO 125F Adapter 1 x 1-1/4in 125 Psi Polypropylene | AA9KNE 1DPL2 125F-----€9.36
BANJO 150A Adapter 1-1/2 Inch 125 Psi Male Adapter x Fnpt | AA9KNF 1DPL3 150A-----€7.84
BANJO 150F Adapter 1-1/2 Inch Male Adapter x Mnpt | AA9KNN 1DPN1 150F-----€7.95
BANJO 200A Adapter 2 Inch 125 Psi Male Adapter x Fnpt | AA9KNR 1DPN4 200A-----€8.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BANJO FITTINGS 125A Adapter, Cam and Groove, 1 Inch Male Adapter x 1-1/4 Female NPT, Polypropylene
€5.15 /unit