Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BAND-IT GRS308 Hose Clamp Galvanised Carbon Steel Minimum Diameter 1 - Pack Of 24 | AF2XKJ 6YRA3

BAND-IT GRS308 Hose Clamp Galvanised Carbon Steel Minimum Diameter 1 - Pack Of 24

Item: AF2XKJ Model: GRS308Cross Ref: 6YRA3
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€65.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHose Clamp
Band MaterialSteel
Band Material FinishGalvanized
Band WrappingDouble Wrapped
Buckle MaterialStainless Steel
Clamp TypeBand Clamp
FinishGalvanized
Inside Dia.2 1/4"
MaterialCarbon Steel
Max. Dia.2 1/4"
Min. Dia.1"
Resistance PropertiesCorrosion Resistant
Reusable ClampNo
Thickness0.03"
TypeBand Clamp
Width5/8"
Band Clamp TypeLip Lock
Band Width5/8"
Clamp Maximum Inside Diameter2 1/4"
Clamp Minimum Inside Diameter1"

Shipping Info:

Ship weight (kg) 1.503
Ship height (cm)10.67
Ship length (cm)22.61
Ship width (cm)22.86
HS code7326908588
Country of OriginUS

Product Variants

ProductModelMax. Dia.Min. Dia.Inside Dia.For Max. Hose O.d.TypeFinishFor Min. Hose O.d.Pkg. Qty.Price
BAND-IT GRP149 Hose Clamp Galvanised Carbon Steel Minimum Diameter 3/4 Inch - Pack Of 10 | AF2XJZ 6YPZ4 GRP1493 1/2"3/4"3 1/2"3 1/4"Band ClampGalvanized1"10€24.50
BAND-IT GRP189 Hose Clamp Galvanised Carbon Steel Minimum Diameter 3/4 Inch - Pack Of 10 | AF2XKB 6YPZ6 GRP1894 1/2"3/4"4 1/2"4 1/4"Band ClampGalvanized1"10€30.40
BAND-IT GRS311 Hose Clamp Galvanised Carbon Steel Minimum Diameter 1 - Pack Of 24 | AF2XKK 6YRA4 GRS3113"1"3"-Band ClampGalvanized-24€91.79
BAND-IT GRS314 Hose Clamp Galvanised Carbon Steel Minimum Diameter 1 - Pack Of 16 | AF2XKL 6YRA5 GRS3144 1/2"1"4 1/2"4 1/4"Band ClampGalvanized-16€73.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BAND-IT GRS308 Hose Clamp Galvanised Carbon Steel Minimum Diameter 1 - Pack Of 24
€65.10 /unit