BALLYMORE WA053214G Rolling Ladder, 50 Inch Platform Height, 14 Inch Platform Depth, 24 Inch Platform Width | CN9BZF

BALLYMORE WA053214G Rolling Ladder, 50 Inch Platform Height, 14 Inch Platform Depth, 24 Inch Platform Width

Item: CN9BZF Model: WA053214GCross Ref: 8VY01
In Stock

Get it by Tuesday, Jun 17

€1,221.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRolling Ladder
Assembled/unassembledUnassembled
Base Depth43"
Base Width32"
Climbing Angle59°
ColorGray
FinishPowder Coat
Handrail Height30"
Handrails IncludedYes
IncludesHandrail Brackets, Hardware, Ladder Instructions, Ladder Parts
Ladder ActuationWeight Activated Step Lock
Load Capacity450 lbs.
MaterialSteel
Number Of Steps5
Overall Height83"
Overall Width32"
Platform Depth14"
Platform Height50"
Platform Width24"
Rear ExitNo
Step Depth7"
Step TreadSerrated
Step Width24"
AssemblyUnassembled
Base Length43"
Caster Diameter4"
Casters Included(2) Rigid, (2) Swivel
Components IncludedHardware
FoldingNot Foldable
Handrail ConfigurationLeft & Right Side Handrails
Includes HandrailsHandrails Included
Ladder TypeRolling Ladder
Locking MechanismWeight-Actuated Auto-Lock
Max Reach Height10.8 ft.
Overall Depth43"
StandardsANSI, OSHA COMPLIANT
Tread TypeSerrated
Weight91 lbs.

Shipping Info:

Ship weight (kg) 49.5004
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall HeightPlatform HeightPlatform WidthPlatform DepthLoad CapacityBase WidthBase DepthClimbing AnglePrice
BALLYMORE 326P Rolling Ladder Steel 28-1/2 Inch Height | AF3WWZ 8DV88 326P28 1/2"28 1/2"24"10"450 lbs.30"25"59°€363.34
BALLYMORE 218PSU Rolling Ladder Steel 19 Inch Height | AF4JTW 8YDX8 218PSU19"19"16"10"450 lbs.20"19"59°€169.99
BALLYMORE 218P Rolling Ladder Steel 19 Inch Height | AF4WBD 9MC43 218P19"19"16"10"450 lbs.20"19"59°€208.20
BALLYMORE H426R 4-Step Rolling Ladder, Abrasive Mat Step Tread, 68 Inch Overall Height, 450 Lbs. Load Capacity | CH6PNL 9WYT3 H426R68"38"24"10"450 lbs.30"31"59°€593.33
BALLYMORE Nav-10RF All Direction Ladder, 100 Inch Platform Height, 14 Inch Platform Dp, 16 Inch Width | CN9BHK Nav-10RF133"100"16"14"450 lbs.26"69"59°€2,409.23
BALLYMORE Nav-10RS All Direction Ladder, 100 Inch Platform Height, 14 Inch Platform Dp, 16 Inch Width | CN9BHL Nav-10RS133"100"16"14"450 lbs.26"69"59°€1,717.47
BALLYMORE Nav -7RS All Direction Ladder, 70 Inch Platform Height, 14 Inch Platform Dp, 16 Inch Width | CN9BHM Nav -7RS103"70"16"14"450 lbs.26"51"59°€1,648.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALLYMORE WA053214G Rolling Ladder, 50 Inch Platform Height, 14 Inch Platform Depth, 24 Inch Platform Width
€1,221.72 /unit