BALLYMORE WA-AD-113214XSU Lockstep Rolling Ladder, Steel, 110 Inch Height | CN9BLP

BALLYMORE WA-AD-113214XSU Lockstep Rolling Ladder, Steel, 110 Inch Height

Item: CN9BLP Model: WA-AD-113214XSUCross Ref: 41LH27
In Stock

Get it by Tuesday, Jun 10

€2,402.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLockstep Rolling Ladder
All-directionalYes
Assembled L X W X H80 x 32 x 143
Base W X L32 x 80
ColorGray
Eligible For UpsNo
Entrance ChainNo
Freight Class400
Handrail ConfigurationNo Handrails
Locking MechanismNo Locking Mechanism
Lockstep TypeWeight Actuated
Overall Height Inches143
Recommended Freight MethodFreight LTL
Set Up OptionSU
Setup (assembled)Yes
Skid Dims168 x 40 x 5
Skid Height5
Skid Length168
Skid Width40
Slope56 Degree Slope
Step Width24
Steps11
Top Step Height Inches110
Top Step Length1704

Shipping Info:

Ship weight (kg) 97.2

Product Variants

ProductModelOverall HeightPlatform HeightPlatform WidthPlatform DepthLoad CapacityBase WidthBase DepthClimbing AnglePrice
BALLYMORE 326P Rolling Ladder Steel 28-1/2 Inch Height | AF3WWZ 8DV88 326P28 1/2"28 1/2"24"10"450 lbs.30"25"59°€363.34
BALLYMORE 218PSU Rolling Ladder Steel 19 Inch Height | AF4JTW 8YDX8 218PSU19"19"16"10"450 lbs.20"19"59°€169.99
BALLYMORE 218P Rolling Ladder Steel 19 Inch Height | AF4WBD 9MC43 218P19"19"16"10"450 lbs.20"19"59°€208.20
BALLYMORE H426R 4-Step Rolling Ladder, Abrasive Mat Step Tread, 68 Inch Overall Height, 450 Lbs. Load Capacity | CH6PNL 9WYT3 H426R68"38"24"10"450 lbs.30"31"59°€593.33
BALLYMORE Nav-10RF All Direction Ladder, 100 Inch Platform Height, 14 Inch Platform Dp, 16 Inch Width | CN9BHK Nav-10RF133"100"16"14"450 lbs.26"69"59°€2,409.23
BALLYMORE Nav-10RS All Direction Ladder, 100 Inch Platform Height, 14 Inch Platform Dp, 16 Inch Width | CN9BHL Nav-10RS133"100"16"14"450 lbs.26"69"59°€1,717.47
BALLYMORE Nav -7RS All Direction Ladder, 70 Inch Platform Height, 14 Inch Platform Dp, 16 Inch Width | CN9BHM Nav -7RS103"70"16"14"450 lbs.26"51"59°€1,648.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALLYMORE WA-AD-113214XSU Lockstep Rolling Ladder, Steel, 110 Inch Height
€2,402.25 /unit