BALLYMORE HDS-8-R Stairway Slope Roll Ladder, Steel, 80 Inch Size | CN9CTH

BALLYMORE HDS-8-R Stairway Slope Roll Ladder, Steel, 80 Inch Size

Item: CN9CTH Model: HDS-8-RCross Ref: 41LD63
In Stock

Get it by Monday, Jun 16

€2,095.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLadder
Assembled L X W X H75 X 32 X 113
Base W X L32 x 75
ColorGray
Eligible For UpsNo
Entrance ChainNo
Freight Class400
Handrail ConfigurationNo Handrails
Locking MechanismNo Locking Mechanism
Lockstep TypeStandard
Overall Height Inches113
Platform Height80
Recommended Freight MethodLTL
Skid Dims120 x 40 x 5
Skid Height5
Skid Length120
Skid Width40
Slope50 Degree Slope
Step Width24
Steps8
Top Step Height Inches80

Shipping Info:

Ship weight (kg) 111.6

Product Variants

ProductModelOverall HeightPlatform HeightPlatform WidthPlatform DepthLoad CapacityBase WidthBase DepthClimbing AnglePrice
BALLYMORE 326P Rolling Ladder Steel 28-1/2 Inch Height | AF3WWZ 8DV88 326P28 1/2"28 1/2"24"10"450 lbs.30"25"59°€363.34
BALLYMORE 218PSU Rolling Ladder Steel 19 Inch Height | AF4JTW 8YDX8 218PSU19"19"16"10"450 lbs.20"19"59°€169.99
BALLYMORE 218P Rolling Ladder Steel 19 Inch Height | AF4WBD 9MC43 218P19"19"16"10"450 lbs.20"19"59°€208.20
BALLYMORE H426R 4-Step Rolling Ladder, Abrasive Mat Step Tread, 68 Inch Overall Height, 450 Lbs. Load Capacity | CH6PNL 9WYT3 H426R68"38"24"10"450 lbs.30"31"59°€593.33
BALLYMORE Nav-10RF All Direction Ladder, 100 Inch Platform Height, 14 Inch Platform Dp, 16 Inch Width | CN9BHK Nav-10RF133"100"16"14"450 lbs.26"69"59°€2,409.23
BALLYMORE Nav-10RS All Direction Ladder, 100 Inch Platform Height, 14 Inch Platform Dp, 16 Inch Width | CN9BHL Nav-10RS133"100"16"14"450 lbs.26"69"59°€1,717.47
BALLYMORE Nav -7RS All Direction Ladder, 70 Inch Platform Height, 14 Inch Platform Dp, 16 Inch Width | CN9BHM Nav -7RS103"70"16"14"450 lbs.26"51"59°€1,648.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALLYMORE HDS-8-R Stairway Slope Roll Ladder, Steel, 80 Inch Size
€2,095.36 /unit