BALLYMORE CL-15-14 Cantilever Rolling Ladder, 15 Steps, 150 Inch Platform Height, 24 Inch Platform Wd | CN9BJL

BALLYMORE CL-15-14 Cantilever Rolling Ladder, 15 Steps, 150 Inch Platform Height, 24 Inch Platform Wd

Item: CN9BJL Model: CL-15-14Cross Ref: 31MD97
In Stock

Get it by Thursday, Jun 12

€5,836.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRolling Ladder
Assembled/unassembledUnassembled
Base Depth103"
Bottom Width40"
Climbing Angle59°
ColorGray
FinishPowder Coat
Handrail Height42"
Handrails IncludedYes
Ladder ActuationLocking Casters
Ladder TreadPerforated
Load Capacity300 lbs.
MaterialSteel
Number Of Steps15
Overall Height192"
Platform Depth14"
Platform Height150"
Platform Width24"
Step Depth7"
Step TreadPerforated
Step Width24"
Supported/unsupportedUnsupported

Shipping Info:

Ship weight (kg) 228.6
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall HeightPlatform DepthPlatform HeightStep TreadBase DepthBottom WidthNumber Of StepsPlatform WidthPrice
BALLYMORE CL-10-14 Cantilever Rolling Ladder, 10 Steps, 100 Inch Platform Height, 24 Inch Platform Wd | CN9BHQ CL-10-14142"14"100"Perforated71"32"1024"€3,702.67
BALLYMORE CL-10-35 Cantilever Rolling Ladder, 10 Steps, 100 Inch Platform Height, 24 Inch Platform Width | CN9BHR CL-10-35142"35"100"Perforated71"32"1024"€4,428.06
BALLYMORE CL-10-28 Cantilever Rolling Ladder, 10 Steps, 100 Inch Platform Height, 24 Inch Platform Width | CN9BHT CL-10-28142"28"100"Perforated71"32"1024"€4,512.97
BALLYMORE CL-11-35 Cantilever Rolling Ladder, 11 Steps, 110 Inch Platform Height, 24 Inch Platform Wd | CN9BHU CL-11-35152"35"110"Perforated77"32"1124"€5,260.50
BALLYMORE CL-11-28 Cantilever Rolling Ladder, 11 Steps, 110 Inch Platform Height, 24 Inch Platform Width | CN9BHV CL-11-28152"28"110"Perforated77"32"1124"€4,748.50
BALLYMORE CL-11-42 Cantilever Rolling Ladder, 11 Steps, 110 Inch Platform Height, 24 Inch Platform Width | CN9BHW CL-11-42152"42"110"Perforated77"32"1124"€5,050.09
BALLYMORE TT11-15 Cantilever Rolling Ladder, 11 Steps, 136-188 Inch Platform Height, 24 Inch Platform Wd | CN9BHX TT11-15180"48"136" to 188"Serrated60"66"1124"€13,201.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALLYMORE CL-15-14 Cantilever Rolling Ladder, 15 Steps, 150 Inch Platform Height, 24 Inch Platform Wd
€5,836.47 /unit