BALLYMORE 326GSU Rolling Ladder, 28 1/2 Inch Platform Height, 10 Inch Platform Depth | CN9BYB

BALLYMORE 326GSU Rolling Ladder, 28 1/2 Inch Platform Height, 10 Inch Platform Depth

Item: CN9BYB Model: 326GSUCross Ref: 8DUT1
In Stock

Get it by Friday, Jun 13

€464.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRolling Ladder
Assembled/unassembledAssembled
Base Depth25"
Base Width30"
Climbing Angle59°
ColorGray
FinishPowder Coat
Handrails IncludedNo
Includes(4) Compression Springs, (4) Rubber Tips, Ladder Instructions
Ladder ActuationNone
Ladder TreadSerrated
Load Capacity450 lbs.
MaterialSteel
Number Of Steps3
Overall Height28 1/2"
Overall Width30"
Platform Depth10"
Platform Height28 1/2"
Platform Width24"
Rear ExitNo
Step Depth7"
Step TreadSerrated
Step Width24"
AssemblyAssembled
Base Spread30"
Caster Diameter2"
Casters Included(4) Swivel
Includes HandrailsHandrails Not Included
Locking MechanismWeight-Actuated
Max Reach Height7.5 ft.
Max Standing Height2.4 ft.
Overall Depth25"
Product TypeRolling Step Stool
ShapeRectangle
StandardsANSI, OSHA COMPLIANT
Top Step Depth10"
Tread TypeSerrated
Weight36 lbs.

Shipping Info:

Ship weight (kg) 16.2
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall HeightPlatform HeightPlatform WidthPlatform DepthLoad CapacityBase WidthBase DepthClimbing AnglePrice
BALLYMORE 326P Rolling Ladder Steel 28-1/2 Inch Height | AF3WWZ 8DV88 326P28 1/2"28 1/2"24"10"450 lbs.30"25"59°€363.34
BALLYMORE 218PSU Rolling Ladder Steel 19 Inch Height | AF4JTW 8YDX8 218PSU19"19"16"10"450 lbs.20"19"59°€169.99
BALLYMORE 218P Rolling Ladder Steel 19 Inch Height | AF4WBD 9MC43 218P19"19"16"10"450 lbs.20"19"59°€208.20
BALLYMORE H426R 4-Step Rolling Ladder, Abrasive Mat Step Tread, 68 Inch Overall Height, 450 Lbs. Load Capacity | CH6PNL 9WYT3 H426R68"38"24"10"450 lbs.30"31"59°€593.33
BALLYMORE Nav-10RF All Direction Ladder, 100 Inch Platform Height, 14 Inch Platform Dp, 16 Inch Width | CN9BHK Nav-10RF133"100"16"14"450 lbs.26"69"59°€2,409.23
BALLYMORE Nav-10RS All Direction Ladder, 100 Inch Platform Height, 14 Inch Platform Dp, 16 Inch Width | CN9BHL Nav-10RS133"100"16"14"450 lbs.26"69"59°€1,717.47
BALLYMORE Nav -7RS All Direction Ladder, 70 Inch Platform Height, 14 Inch Platform Dp, 16 Inch Width | CN9BHM Nav -7RS103"70"16"14"450 lbs.26"51"59°€1,648.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALLYMORE 326GSU Rolling Ladder, 28 1/2 Inch Platform Height, 10 Inch Platform Depth
€464.05 /unit