BALLYMORE 226XSU Rolling Ladder, Steel, 19 Inch Height | CN9CGR

BALLYMORE 226XSU Rolling Ladder, Steel, 19 Inch Height

Item: CN9CGR Model: 226XSUCross Ref: 41KZ94
In Stock

Get it by Tuesday, Jun 17

€509.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRolling Ladder
All Welded OptionNo
All-directionalNo
Aluminum LaddersSpring Loaded Casters
Assembled L X W X H19 x 30 x 19
Base W X L30 x 19
ColorGray
Deep Top Step10
Eligible For UpsYes
Employee Only Sign OptionNo
Entrance ChainNo
Fold Down Rails OptionNo
Folded DimensionsNo
Folding Side RailsNo
Freight Class300
Handrail ConfigurationNo Handrails
HandrailsNo
Handrails In Separate BoxNo
Left Exit OptionNo
Locking MechanismNo Locking Mechanism
Overall Height Inches19
Overall Size19 x 30 x 19
Rear Exit OptionNo
Recommended Freight MethodUPS Ground
Right Exit OptionNo
Set Up OptionYes
Setup (assembled)Yes
Skid Dims34 x 30 x 5
Skid Height5
Skid Length34
Skid PlatesNo
Skid Width30
Slope56 Degree Slope
Step Width24
Steps2
Top Step Height Inches19
Top Step Length24
Weight Capacity500

Shipping Info:

Ship weight (kg) 12.6

Product Variants

ProductModelOverall HeightPlatform HeightPlatform WidthPlatform DepthLoad CapacityBase WidthBase DepthClimbing AnglePrice
BALLYMORE 326P Rolling Ladder Steel 28-1/2 Inch Height | AF3WWZ 8DV88 326P28 1/2"28 1/2"24"10"450 lbs.30"25"59°€363.34
BALLYMORE 218PSU Rolling Ladder Steel 19 Inch Height | AF4JTW 8YDX8 218PSU19"19"16"10"450 lbs.20"19"59°€169.99
BALLYMORE 218P Rolling Ladder Steel 19 Inch Height | AF4WBD 9MC43 218P19"19"16"10"450 lbs.20"19"59°€208.20
BALLYMORE H426R 4-Step Rolling Ladder, Abrasive Mat Step Tread, 68 Inch Overall Height, 450 Lbs. Load Capacity | CH6PNL 9WYT3 H426R68"38"24"10"450 lbs.30"31"59°€593.33
BALLYMORE Nav-10RF All Direction Ladder, 100 Inch Platform Height, 14 Inch Platform Dp, 16 Inch Width | CN9BHK Nav-10RF133"100"16"14"450 lbs.26"69"59°€2,409.23
BALLYMORE Nav-10RS All Direction Ladder, 100 Inch Platform Height, 14 Inch Platform Dp, 16 Inch Width | CN9BHL Nav-10RS133"100"16"14"450 lbs.26"69"59°€1,717.47
BALLYMORE Nav -7RS All Direction Ladder, 70 Inch Platform Height, 14 Inch Platform Dp, 16 Inch Width | CN9BHM Nav -7RS103"70"16"14"450 lbs.26"51"59°€1,648.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALLYMORE 226XSU Rolling Ladder, Steel, 19 Inch Height
€509.30 /unit