BALLYMORE 123221XSU Lockstep Rolling Ladder, Steel, 120 Inch Height | CN9BMB

BALLYMORE 123221XSU Lockstep Rolling Ladder, Steel, 120 Inch Height

Item: CN9BMB Model: 123221XSUCross Ref: 41KZ60
In Stock

Get it by Tuesday, Jun 10

€1,804.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLockstep Rolling Ladder
Assembled L X W X H94 x 32 x 153
Base W X L32 x 94
ColorGray
Deep Top Step21
Eligible For UpsNo
Entrance ChainNo
Freight Class400
Handrail ConfigurationNo Handrails
Locking MechanismNo Locking Mechanism
Lockstep TypeStandard
M2000 Series LaddersM2000 21" Deep Top Step Ladders
Overall Height Inches153
Set Up OptionSU
Setup (assembled)Yes
Skid Dims168 x 40 x 5
Skid Height5
Skid Length168
Skid Width40
Slope56 Degree Slope
Step Width24
Steps12
Top Step Height Inches120
Top Step Length1738

Shipping Info:

Ship weight (kg) 103.95

Product Variants

ProductModelOverall HeightPlatform HeightPlatform WidthPlatform DepthLoad CapacityBase WidthBase DepthClimbing AnglePrice
BALLYMORE 326P Rolling Ladder Steel 28-1/2 Inch Height | AF3WWZ 8DV88 326P28 1/2"28 1/2"24"10"450 lbs.30"25"59°€363.34
BALLYMORE 218PSU Rolling Ladder Steel 19 Inch Height | AF4JTW 8YDX8 218PSU19"19"16"10"450 lbs.20"19"59°€169.99
BALLYMORE 218P Rolling Ladder Steel 19 Inch Height | AF4WBD 9MC43 218P19"19"16"10"450 lbs.20"19"59°€208.20
BALLYMORE H426R 4-Step Rolling Ladder, Abrasive Mat Step Tread, 68 Inch Overall Height, 450 Lbs. Load Capacity | CH6PNL 9WYT3 H426R68"38"24"10"450 lbs.30"31"59°€593.33
BALLYMORE Nav-10RF All Direction Ladder, 100 Inch Platform Height, 14 Inch Platform Dp, 16 Inch Width | CN9BHK Nav-10RF133"100"16"14"450 lbs.26"69"59°€2,409.23
BALLYMORE Nav-10RS All Direction Ladder, 100 Inch Platform Height, 14 Inch Platform Dp, 16 Inch Width | CN9BHL Nav-10RS133"100"16"14"450 lbs.26"69"59°€1,717.47
BALLYMORE Nav -7RS All Direction Ladder, 70 Inch Platform Height, 14 Inch Platform Dp, 16 Inch Width | CN9BHM Nav -7RS103"70"16"14"450 lbs.26"51"59°€1,648.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALLYMORE 123221XSU Lockstep Rolling Ladder, Steel, 120 Inch Height
€1,804.37 /unit