BALDWIN FILTERS V1544-T Sisal Sock Filter Sock/hi Flow Rate | AE2VGF 4ZMT9

BALDWIN FILTERS V1544-T Sisal Sock Filter Sock/hi Flow Rate

Item: AE2VGF Model: V1544-TCross Ref: 4ZMT9
In Stock

Get it by Tuesday, Jun 17

€43.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSisal Sock Element Filter
Filter DesignSpin On
Height15"
Inside Dia.1 1/16"
Length15"
Outside Dia.3 3/4"
Width3 3/4"
Inside Diameter1 1/16"
Outside Diameter3 3/4"
Overall Height15"
Overall Length15"
Overall Width3 3/4"

Shipping Info:

Ship weight (kg) 0.234
Ship height (cm)50.8
Ship length (cm)38.1
Ship width (cm)38.1
HS code8421230000
Country of OriginUS

Product Details:

    • Special Features: Sisal Sock

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDWIN FILTERS V1544-T Sisal Sock Filter Sock/hi Flow Rate
€43.15 /unit