BALDWIN FILTERS S9475 Breather Element Only 2-7/16 Inch Outside Diameter | AH4GWU 34NM52

BALDWIN FILTERS S9475 Breather Element Only 2-7/16 Inch Outside Diameter

Item: AH4GWU Model: S9475Cross Ref: 34NM52
In Stock

Get it by Tuesday, Jun 17

€28.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBreather
Height0.938"
Length3 3/4"
Outside Dia.2.437"
Width2 1/2"
FeaturesSet Of 2 Foam Hydraulic Tank Breathers
Outside Diameter2 7/16"
Overall Height15/16"
Overall Length3 3/4"
Overall Width2 1/2"
Product TypeEngine Air Filter

Shipping Info:

Ship weight (kg) 0.0027
Ship height (cm)1.91
Ship length (cm)9.53
Ship width (cm)6.35
Country of OriginTW

Product Details:

    • Special Features: Set of 2 Foam Hydraulic Tank Breathers

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDWIN FILTERS S9475 Breather Element Only 2-7/16 Inch Outside Diameter
€28.98 /unit