Flat Shipping

Flat Shipping at €24.99 + VAT

BALDWIN FILTERS PT9407-MPG Hydraulic Filter Maximum Performance Glass | AE2VEZ 4ZMN3

BALDWIN FILTERS PT9407-MPG Hydraulic Filter Maximum Performance Glass

Item: AE2VEZ Model: PT9407-MPGCross Ref: 4ZMN3
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€122.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Element
Height10.469"
Inside Dia.2 1/16"
Length10 15/32"
Outside Dia.4 29/32"
Width4.906"
Absolute Filter Rating5 µm
Compatible Engine TypeDiesel Engines, Gasoline Engines
Compatible Fluid TypeHydraulic Fluid
Compatible Vehicle MakeCaterpillar
Compatible Vehicle TypeTrucks
Filter DesignCartridge
Fit TypeVehicle Specific
IncludesIntegral Gasket, Viton O-Ring
Inside Diameter2 1/16"
Media MaterialCellulose
Nominal Filter Rating5 µm
Outside Diameter4 29/32"
Overall Height10 15/32"
Product TypeHydraulic Filter
StandardsISO 9001:2015

Shipping Info:

Ship weight (kg) 0.963
Ship height (cm)26.59
Ship length (cm)12.47
Ship width (cm)12.47
HS code8421290065
Country of OriginUS

Product Variants

ProductModelHeightOutside Dia.Inside Dia.Filter DesignFluid TypePrice
BALDWIN FILTERS PT9423 Hydraulic Element | AA3TDP 11U567 PT94234.031"2 5/16"5/8"Spin On-€98.64
BALDWIN FILTERS PT9434 Hydraulic Filter Element 7 3/8 H In | AA6RLX 14R256 PT94347 3/8"2 11/32"1.187"Element OnlyHydraulic€147.29
BALDWIN FILTERS PT9435-MPG Hydraulic Filter Spin-on | AB6RYM 22D123 PT9435-MPG4 1/2"2 3/32"0.906"--€103.27
BALDWIN FILTERS PT83 Hydraulic Filter Element | AC2LDB 2KYN1 PT8311"5 1/16"3 11/32"--€38.87
BALDWIN FILTERS PT98-10 Hydraulic Filter Element | AC2LGV 2KYZ9 PT98-109"6 25/32"3 15/16"--€34.98
BALDWIN FILTERS PT707-HD10 Hydraulic Filter Element | AC2LHF 2KZB1 PT707-HD109.281"3 15/16"-Element OnlyHydraulic€27.21
BALDWIN FILTERS PT483 Hydraulic Filter Element | AC2LQH 2KZZ4 PT48317.719"5 29/32"4 11/32"--€83.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDWIN FILTERS PT9407-MPG Hydraulic Filter Maximum Performance Glass
€122.47 /unit