Flat Shipping

Flat Shipping at €24.99 + VAT

BALDWIN FILTERS PT8969-MPG Hydraulic Filter Element/maximum Performance Glass | AE2WWJ 4ZTK3

BALDWIN FILTERS PT8969-MPG Hydraulic Filter Element/maximum Performance Glass

Item: AE2WWJ Model: PT8969-MPGCross Ref: 4ZTK3
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€177.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Element
Height11.437"
Inside Dia.0.406"
Length11.437"
Outside Dia.4 31/32"
Width4.969"
Compatible Engine TypeDiesel Engines, Gasoline Engines
Compatible Fluid TypeHydraulic Fluid
Compatible Vehicle MakeFairey-Arlon
FeaturesInside Out Flow Direction
Filter DesignCartridge
IncludesO-Ring
Inside Diameter13/32"
Media MaterialCellulose
Nominal Filter Rating5 µm
Outside Diameter4 31/32"
Overall Height11 7/16"
Product TypeHydraulic Filter
StandardsISO 9001:2015

Shipping Info:

Ship weight (kg) 1.17
Ship height (cm)29.06
Ship length (cm)12.62
Ship width (cm)12.62
HS code8421290065
Country of OriginUS

Product Variants

ProductModelHeightOutside Dia.Inside Dia.Filter DesignFluid TypePrice
BALDWIN FILTERS PT9423 Hydraulic Element | AA3TDP 11U567 PT94234.031"2 5/16"5/8"Spin On-€98.64
BALDWIN FILTERS PT9434 Hydraulic Filter Element 7 3/8 H In | AA6RLX 14R256 PT94347 3/8"2 11/32"1.187"Element OnlyHydraulic€147.29
BALDWIN FILTERS PT9435-MPG Hydraulic Filter Spin-on | AB6RYM 22D123 PT9435-MPG4 1/2"2 3/32"0.906"--€103.27
BALDWIN FILTERS PT83 Hydraulic Filter Element | AC2LDB 2KYN1 PT8311"5 1/16"3 11/32"--€38.87
BALDWIN FILTERS PT98-10 Hydraulic Filter Element | AC2LGV 2KYZ9 PT98-109"6 25/32"3 15/16"--€34.98
BALDWIN FILTERS PT707-HD10 Hydraulic Filter Element | AC2LHF 2KZB1 PT707-HD109.281"3 15/16"-Element OnlyHydraulic€27.21
BALDWIN FILTERS PT483 Hydraulic Filter Element | AC2LQH 2KZZ4 PT48317.719"5 29/32"4 11/32"--€83.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDWIN FILTERS PT8969-MPG Hydraulic Filter Element/maximum Performance Glass
€177.49 /unit