BALDWIN FILTERS PT8507-MPG Hydraulic Filter Element/maximum Performance Glass | AE2VHY 4ZMY9

BALDWIN FILTERS PT8507-MPG Hydraulic Filter Element/maximum Performance Glass

Item: AE2VHY Model: PT8507-MPGCross Ref: 4ZMY9
In Stock

Get it by Tuesday, Jun 17

€249.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Height8.312"
Inside Dia.2 11/32"
Length8 5/16"
Outside Dia.3 15/16"
Width3.938"
Absolute Filter Rating8 µm
Compatible Fluid TypeHydraulic Fluid
Filter DesignCartridge
Inside Diameter2 11/32"
Outside Diameter3 15/16"
Overall Height8 5/16"
Overall Length8 5/16"
Overall Width3 15/16"

Shipping Info:

Ship weight (kg) 0.2655
Ship height (cm)43.94
Ship length (cm)25.91
Ship width (cm)33.02
HS code8421290065
Country of OriginUS

Product Variants

ProductModelHeightOutside Dia.Inside Dia.Filter DesignFluid TypeOverall HeightPrice
BALDWIN FILTERS PT189MPG Hydraulic/trans Filter | AC2XBU 2NUG5 PT189MPG9.187"3 15/16"2 9/32"Spin On--€73.44
BALDWIN FILTERS BT9440 Spin-on Hydraulic Filter 6 13/32 Inch Height | AD6PAT 46T376 BT9440-3 7/16"-Spin On-6.41"€93.39
BALDWIN FILTERS PT9169 Hydraulic Filter Element L 8 13/16 Inch Outer Diameter 4 13/32 In | AD9FFJ 4RFR8 PT91698.812"4 13/32"2 3/4"---€185.18
BALDWIN FILTERS PT8392 Hydraulic Filter Element L 3 7/16 Inch Outer Diameter 1 21/32 In | AD9FGY 4RFW9 PT83923.437"1 21/32"0.844"---€48.60
BALDWIN FILTERS PT9330-MPG Hydraulic Filter Element/maximum Performance Glass L 6 1/32 In | AD9FLQ 4RGD6 PT9330-MPG6.031"1 7/8"0.812"Element OnlyHydraulic-€108.50
BALDWIN FILTERS PT8480 Hydraulic Filter In-line/2-section/depth-pack | AE2FAH 4XAF3 PT848011.938"5 1/2"----€269.81
BALDWIN FILTERS PT9383-MPG Hydraulic Filter Maximum Performance Glass | AE2FBF 4XAH9 PT9383-MPG16.219"4 1/2"2 1/2"Spin On--€483.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDWIN FILTERS PT8507-MPG Hydraulic Filter Element/maximum Performance Glass
€249.86 /unit