Flat Shipping

Flat Shipping at €24.99 + VAT

BALDWIN FILTERS PT8442 Hydraulic Filter Element | AE2WTR 4ZTA5

BALDWIN FILTERS PT8442 Hydraulic Filter Element

Item: AE2WTR Model: PT8442Cross Ref: 4ZTA5
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€83.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Element
Height16.031"
Inside Dia.0.688"
Length16.031"
Outside Dia.4 3/8"
Width4.38"
Compatible Fluid TypeHydraulic Fluid
Compatible Vehicle MakeIngersoll-Rand
Filter DesignCartridge
IncludesAttached Gasket, Attached Grommet
Inside Diameter11/16"
Media MaterialCellulose
Outside Diameter4 3/8"
Overall Height16 1/32"
Product TypeHydraulic Filter
StandardsISO 9001:2015

Shipping Info:

Ship weight (kg) 1.08
Ship height (cm)40.72
Ship length (cm)11.13
Ship width (cm)11.13
HS code8421290065
Country of OriginUS

Product Variants

ProductModelHeightOutside Dia.Inside Dia.Filter DesignFluid TypePrice
BALDWIN FILTERS PT9423 Hydraulic Element | AA3TDP 11U567 PT94234.031"2 5/16"5/8"Spin On-€98.64
BALDWIN FILTERS PT9434 Hydraulic Filter Element 7 3/8 H In | AA6RLX 14R256 PT94347 3/8"2 11/32"1.187"Element OnlyHydraulic€147.29
BALDWIN FILTERS PT9435-MPG Hydraulic Filter Spin-on | AB6RYM 22D123 PT9435-MPG4 1/2"2 3/32"0.906"--€103.27
BALDWIN FILTERS PT83 Hydraulic Filter Element | AC2LDB 2KYN1 PT8311"5 1/16"3 11/32"--€38.87
BALDWIN FILTERS PT98-10 Hydraulic Filter Element | AC2LGV 2KYZ9 PT98-109"6 25/32"3 15/16"--€34.98
BALDWIN FILTERS PT707-HD10 Hydraulic Filter Element | AC2LHF 2KZB1 PT707-HD109.281"3 15/16"-Element OnlyHydraulic€27.21
BALDWIN FILTERS PT483 Hydraulic Filter Element | AC2LQH 2KZZ4 PT48317.719"5 29/32"4 11/32"--€83.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDWIN FILTERS PT8442 Hydraulic Filter Element
€83.58 /unit