BALDWIN FILTERS PT23139-MPG Fuel Filter 19-7/8 Inch Length x 4-7/8 Inch Diameter | AH9VJT 45AP13

BALDWIN FILTERS PT23139-MPG Fuel Filter 19-7/8 Inch Length x 4-7/8 Inch Diameter

Item: AH9VJT Model: PT23139-MPGCross Ref: 45AP13
In Stock

Get it by Tuesday, Jun 17

€502.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Element
Filter DesignElement Only
Height19 7/8"
Length19 22/25"
Outside Dia.4 7/8"
Includes(2) O Rings
Outside Diameter4 7/8"
Overall Height19 7/8"
Overall Length19 7/8"

Shipping Info:

Ship weight (kg) 1.0921
Ship height (cm)13.97
Ship length (cm)55.37
Ship width (cm)14.22
Country of OriginUS

Product Details:

    • Special Features: Maximum Performance Glass Hydraulic Element

Product Variants

ProductModelHeightOutside Dia.Inside Dia.Filter DesignFluid TypePrice
BALDWIN FILTERS PT9423 Hydraulic Element | AA3TDP 11U567 PT94234.031"2 5/16"5/8"Spin On-€98.64
BALDWIN FILTERS PT9434 Hydraulic Filter Element 7 3/8 H In | AA6RLX 14R256 PT94347 3/8"2 11/32"1.187"Element OnlyHydraulic€147.29
BALDWIN FILTERS PT9435-MPG Hydraulic Filter Spin-on | AB6RYM 22D123 PT9435-MPG4 1/2"2 3/32"0.906"--€103.27
BALDWIN FILTERS PT83 Hydraulic Filter Element | AC2LDB 2KYN1 PT8311"5 1/16"3 11/32"--€38.87
BALDWIN FILTERS PT98-10 Hydraulic Filter Element | AC2LGV 2KYZ9 PT98-109"6 25/32"3 15/16"--€34.98
BALDWIN FILTERS PT707-HD10 Hydraulic Filter Element | AC2LHF 2KZB1 PT707-HD109.281"3 15/16"-Element OnlyHydraulic€27.21
BALDWIN FILTERS PT483 Hydraulic Filter Element | AC2LQH 2KZZ4 PT48317.719"5 29/32"4 11/32"--€83.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDWIN FILTERS PT23139-MPG Fuel Filter 19-7/8 Inch Length x 4-7/8 Inch Diameter
€502.51 /unit