BALDWIN FILTERS PF7594 Fuel Filter Element | AE2TUR 4ZJC5

BALDWIN FILTERS PF7594 Fuel Filter Element

Item: AE2TUR Model: PF7594Cross Ref: 4ZJC5
In Stock

Get it by Tuesday, Jun 17

€58.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuel and Oil Filter
Filter DesignElement Only , Spin On
Height4 3/4"
IncludesGrommet Attached
Inside Dia.13/32"
Length4 3/4"
Outside Dia.3 23/32"
TypeElement
Width3 23/32"
Absolute Filter Rating7 µm
Inside Diameter13/32"
Outside Diameter3 23/32"
Overall Height4 3/4"
Overall Length4 3/4"
Overall Width3 23/32"

Shipping Info:

Ship weight (kg) 0.1305
Ship height (cm)41.4
Ship length (cm)16
Ship width (cm)31.75
HS code8421230000
Country of OriginUS

Product Variants

ProductModelInside Dia.Filter DesignHeightOutside Dia.TypePrice
BALDWIN FILTERS BF9822-D Fuel/water Coalescer Removable 5 9/32 | AA6PWR 14M085 BF9822-D1/2"Spin On5 9/32"3 7/32"Removable€90.25
BALDWIN FILTERS BF9827-D Fuel Filter Element 6 13/16 H In | AA6PWT 14M086 BF9827-D7/8"Spin On6 13/16"3 7/32"Element€57.44
BALDWIN FILTERS BF9847-D Fuel Filter Element 6 1/16 H In | AA6RMH 14R266 BF9847-D1/2"Spin On6 1/16"3.187"Element€44.14
BALDWIN FILTERS PF10 Fuel Filter Element/storage Tank | AC2KXP 2KXW7 PF10-Spin On4 7/8"3"-€14.60
BALDWIN FILTERS PF7698 Fuel Filter Element | AC2KXQ 2KXW8 PF76989/16"Spin On3 9/16"3 27/32"Element€65.40
BALDWIN FILTERS PF7890-30 Fuel Filter Element | AC2KXR 2KXW9 PF7890-305/8", 13/16"----€28.34
BALDWIN FILTERS P1510 Lube/fuel Filter Element | AC2KXZ 2KXX7 P15101 15/32"Spin On29 3/8"6 1/2"-€59.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDWIN FILTERS PF7594 Fuel Filter Element
€58.72 /unit