BALDWIN FILTERS PA30330 Air Filter, Rectangular, 31/32 Inch Height, 13-15/16 Inch Length | CF2UAH 56DZ84

BALDWIN FILTERS PA30330 Air Filter, Rectangular, 31/32 Inch Height, 13-15/16 Inch Length

Item: CF2UAH Model: PA30330Cross Ref: 56DZ84
Limited Availability
€139.07 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Filter
Air Filter DesignRectangular
Element OnlyYes
Height31/32"
Length13 15/16"
Width6 1/8"
Overall Height31/32"
Overall Length13 15/16"
Overall Width6 1/8"
Product TypeCabin Air Filter

Shipping Info:

Ship weight (kg) 0.1079
Country of OriginCN

Product Variants

ProductModelFilter TypeAir Filter DesignHeightOutside Dia.Pkg. Qty.Price
BALDWIN FILTERS BA3965(4) Air Filter Bag Pack Of 4 | AD6ZHY 4CTR5 BA3965(4)-Element Only6 3/8"-4€611.13
BALDWIN FILTERS BA3964(4) Air Filter Bag Pack Of 4 | AD6ZHZ 4CTR6 BA3964(4)--5"-4€359.48
BALDWIN FILTERS PA10396 Air Filter, Rectangular, 21/32 Inch Height, 9-7/16 Inch Length | CF2UAJ 56DZ81 PA10396-Rectangular21/32"-1€39.10
BALDWIN FILTERS PA30323 Air Filter, Radial, 25-7/8 Inch Length, 13-1/2 Inch Outside Diameter | CF2UAK 56DZ83 PA30323-Radial-13 1/2"1€791.44
BALDWIN FILTERS PA30319 Air Filter, Radial, 25-23/32 Inch Length, 11-1/32 Inch Outside Diameter | CF2UAL 56DZ82 PA30319-Radial-11 1/32"1€381.85
BALDWIN FILTERS PA30329 Air Filter, Element Only, Panel, 1-23/32 Inch Height, 13-25/32 Inch Length | CF2UAM 56DM16 PA30329-Element Only, Panel1 23/32"-1€135.74
BALDWIN FILTERS PA30325 Air Filter, Element Only, Panel, 1 Inch Height, 9-7/8 Inch Length | CF2UAN 56DM15 PA30325-Element Only, Panel1"-1€38.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDWIN FILTERS PA30330 Air Filter, Rectangular, 31/32 Inch Height, 13-15/16 Inch Length
€139.07 /unit