BALDWIN FILTERS P7364 Oil Filter Element | AE8YAM 6GHL2

BALDWIN FILTERS P7364 Oil Filter Element

Item: AE8YAM Model: P7364Cross Ref: 6GHL2
In Stock

Get it by Tuesday, Jun 17

€16.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLube Filter Element
Filter DesignElement Only
Height4.219"
Outside Dia.2 9/16"
Width2.562"
Compatible Fluid TypeOil
Includes(2) I. Gaskets, (2) O-Rings, Metal Washer Included
Inside Diameter1 1/16"
Overall Length4 7/32"
Product TypeOil Filter

Shipping Info:

Ship weight (kg) 0.0405
Ship height (cm)11.94
Ship length (cm)8.13
Ship width (cm)7.87
HS code8421230000
Country of OriginCN

Product Variants

ProductModelFilter DesignOutside Dia.HeightInside Dia.Price
BALDWIN FILTERS P7489 Oil Filter Element 4 3/16 H In | AA6PWG 14M076 P7489Element Only2 1/4"-5/16", 13/16"€14.59
BALDWIN FILTERS P7488 Oil Filter Element 4 1/32 H In | AA6PWH 14M077 P7488Element Only3 9/32"4 1/32"1 11/16"€20.81
BALDWIN FILTERS P7490 Oil Filter Element | AB6RYL 22D122 P7490Element Only1 23/32"2 1/5"17/32"€22.00
BALDWIN FILTERS PT670 Lube/hydraulic Filter Element/full-flow | AC2KXB 2KXV4 PT670Spin On3 15/16"9.281"-€18.28
BALDWIN FILTERS P7235 Oil Filter Element | AC2KXJ 2KXW2 P7235Element Only3 1/4"-3/8", 1 9/16"€45.80
BALDWIN FILTERS BC110 By-pass Oil Filter Element/centrifugal | AC2KYH 2KXY6 BC110Element Only3 27/32"4 1/2"9/16"€36.46
BALDWIN FILTERS P20-HD Full-flow Oil Filter Element | AC2KYU 2KXZ7 P20-HDElement Only4.437"9 1/16"1 1/2"€20.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDWIN FILTERS P7364 Oil Filter Element
€16.38 /unit