Flat Shipping

Flat Shipping at €24.99 + VAT

BALDWIN FILTERS P7107 Oil Filter Element | AE2UFA 4ZKC1

BALDWIN FILTERS P7107 Oil Filter Element

Item: AE2UFA Model: P7107Cross Ref: 4ZKC1
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€57.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLube Filter Element
Filter DesignElement Only
Inside Dia.5/8", 1 23/32"
Outside Dia.3 15/16"

Shipping Info:

Ship weight (kg) 0.36
Ship height (cm)19.2
Ship length (cm)10.01
Ship width (cm)10.01
HS code8421230000
Country of OriginJP

Product Variants

ProductModelFilter DesignOutside Dia.HeightInside Dia.Price
BALDWIN FILTERS P7489 Oil Filter Element 4 3/16 H In | AA6PWG 14M076 P7489Element Only2 1/4"-5/16", 13/16"€14.59
BALDWIN FILTERS P7488 Oil Filter Element 4 1/32 H In | AA6PWH 14M077 P7488Element Only3 9/32"4 1/32"1 11/16"€20.81
BALDWIN FILTERS P7490 Oil Filter Element | AB6RYL 22D122 P7490Element Only1 23/32"2 1/5"17/32"€22.00
BALDWIN FILTERS PT670 Lube/hydraulic Filter Element/full-flow | AC2KXB 2KXV4 PT670Spin On3 15/16"9.281"-€18.28
BALDWIN FILTERS P7235 Oil Filter Element | AC2KXJ 2KXW2 P7235Element Only3 1/4"-3/8", 1 9/16"€45.80
BALDWIN FILTERS BC110 By-pass Oil Filter Element/centrifugal | AC2KYH 2KXY6 BC110Element Only3 27/32"4 1/2"9/16"€36.46
BALDWIN FILTERS P20-HD Full-flow Oil Filter Element | AC2KYU 2KXZ7 P20-HDElement Only4.437"9 1/16"1 1/2"€20.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDWIN FILTERS P7107 Oil Filter Element
€57.44 /unit