BALDWIN FILTERS P446 Power Steering Filter Element | AE2RVV 4ZFP2

BALDWIN FILTERS P446 Power Steering Filter Element

Item: AE2RVV Model: P446Cross Ref: 4ZFP2
In Stock

Get it by Tuesday, Jun 17

€39.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Element
Filter DesignSpin On
Height3 9/16"
Inside Dia.1 3/32"
Length3 9/16"
Outside Dia.2 15/32"
Width2.469"
Absolute Filter Rating23 µm
Compatible Fluid TypePower Steering Fluid
IncludesG296 Gasket Included, Inside-Out Flow
Inside Diameter1 3/32"
Outside Diameter2 15/32"
Overall Height3 9/16"
Overall Length3 9/16"
Overall Width2 15/32"

Shipping Info:

Ship weight (kg) 0.063
Ship height (cm)10.16
Ship length (cm)8.13
Ship width (cm)8.13
HS code8421290065
Country of OriginUS

Product Variants

ProductModelFilter DesignHeightOutside Dia.Inside Dia.TypePrice
BALDWIN FILTERS BF7644 Fuel Filter Spin-on | AC2LDN 2KYP3 BF7644Spin On----€26.82
BALDWIN FILTERS BF7580 Fuel Filter Element/box -style W 2 25/32 In | AC2LHK 2KZB5 BF7580Spin On2 15/32"---€82.60
BALDWIN FILTERS PT951 Power Steering Element | AC2LLD 2KZK1 PT951-2.781"3 15/32"0.906"-€20.02
BALDWIN FILTERS PT8407 Power Steering Filter Element | AC3FVU 2TCL6 PT8407Spin On4.156"4.031"7/16", 2 7/16"-€88.16
BALDWIN FILTERS PF834 Fuel Filter Element 4 9/32 Inch Length | AC3RAV 2VMH1 PF834Spin On4 9/32"2 9/16"1/2"Element€33.48
BALDWIN FILTERS P450 Power Steering Filter Element | AE2RKK 4ZEC2 P450Spin On1.562"2 15/32"1 1/16"-€23.58
BALDWIN FILTERS P187 Trans/air Shift Filter Element/breather | AE2RRU 4ZFC5 P187Spin On3"2.875"1 1/16"-€34.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDWIN FILTERS P446 Power Steering Filter Element
€39.38 /unit