Flat Shipping

Flat Shipping at €24.99 + VAT

BALDWIN FILTERS OB1314 Hydraulic Filter Base Base | AE2WMW 4ZRW7

BALDWIN FILTERS OB1314 Hydraulic Filter Base Base

Item: AE2WMW Model: OB1314Cross Ref: 4ZRW7
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€188.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter Base
Features1 1/2-16 Spin On Thread
Filter DesignSpin On
Inlet Size1.25"
Inlet TypeNPT
Length5 5/16"
Outlet Size1.25"
Outlet TypeNPT
Outside Dia.5 1/2"
Width5 1/2"
Compatible Filter TypeHydraulic Filter
Compatible With Manufacturer Model NumberB7011, BT287, BT287-10, BT287-3, BT351, BT387, BT387-10, BT388, BT388-10, BT389, BT389-10, BT8307-MPG, BT8308-MPG, BT8308-MPG KIT, BT8309-MPG, BT8310-MPG, BT8368, BT8421-MPG, BT8422-MPG, BT8423
Inlet Connection Size1 1/4"
Inlet Connection TypeNPT
Outlet Connection Size1 1/4"
Outlet Connection TypeNPT
Product TypeHydraulic Filter Base
Thread Size1-1/2"-16, 1-1/4"-11

Shipping Info:

Ship weight (kg) 0.981
Ship height (cm)13.49
Ship length (cm)13.97
Ship width (cm)13.97
HS code8421290065
Country of OriginIN

Product Variants

ProductModelOutside Dia.Inlet SizeOutletInlet Thread SizeOutlet SizeInletInlet TypeFilter DesignPrice
BALDWIN FILTERS OB1319 Hydraulic Filter Base Base | AE2UFM 4ZKD5 OB13193 3/4"1 1/16"-121 1/16"-12---SAESpin On€111.92
BALDWIN FILTERS OB1320 Hydraulic Filter Base Base | AE2UFN 4ZKD6 OB13203 3/4"1 1/16"-121 1/16"-12----Spin On€65.56
BALDWIN FILTERS OB1317 Hydraulic Filter Base Base | AE2UVQ 4ZLJ7 OB13173 3/4"------Spin On€68.48
BALDWIN FILTERS OB1318 Hydraulic Filter Base Base | AE2UVR 4ZLJ8 OB13183 3/4"------Spin On€68.48
BALDWIN FILTERS OB8731 Hydraulic Filter Base Base | AE2VQW 4ZNY4 OB87313 31/32"-1"--1"-Spin On€167.96
BALDWIN FILTERS OB8743 Hydraulic Filter Base Indicator | AE2VQY 4ZNY6 OB87433 31/32"1"1"1 5/16"-12---Spin On€224.55
BALDWIN FILTERS OB8711 Hydraulic Filter Base Base | AE2VXB 4ZPG3 OB87113 31/32"------Spin On€142.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDWIN FILTERS OB1314 Hydraulic Filter Base Base
€188.17 /unit