BALDWIN FILTERS LL2559 Air Filter Element/long Life | AE2GGH 4XEJ1

BALDWIN FILTERS LL2559 Air Filter Element/long Life

Item: AE2GGH Model: LL2559Cross Ref: 4XEJ1
In Stock

Get it by Tuesday, Jun 17

€255.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Filter Element
Air Filter DesignElement Only
Height24"
Length24"
Outside Dia.13 7/8"
Width13 7/8"
FeaturesLong Life Air Element
Includes(2) Attached Gaskets, G145-AF Included
Outside Diameter13 7/8"
Overall Height24"
Overall Length24"
Overall Width13 7/8"
Product TypeEngine Air Filter

Shipping Info:

Ship weight (kg) 4.0815
Ship height (cm)60.96
Ship length (cm)35.26
Ship width (cm)35.26
HS code8421310000
Country of OriginUS

Product Variants

ProductModelHeightAir Filter DesignOutside Dia.Price
BALDWIN FILTERS LL1667-FN Air Filter Element/long Life Outer | AC2WVP 2NTK9 LL1667-FN11 1/2"Round5.187"€46.89
BALDWIN FILTERS LL1846 Air Filter Element/long Life Outer | AC2WVR 2NTL2 LL184618 1/2"Round12 1/8"€109.55
BALDWIN FILTERS LL1884 Air Filter Element/long Life Outer | AC2WVV 2NTL6 LL188413 1/2"-9 7/32"€152.93
BALDWIN FILTERS LL1885 Air Filter Element/long Life Outer | AC2WVW 2NTL7 LL188516 1/2"-11 1/8"€99.35
BALDWIN FILTERS LL2360FN Air Filter Element/long Life Outer | AC2WWH 2NTP1 LL2360FN15 3/8"-5 1/4"€100.58
BALDWIN FILTERS LL2418FN Air Filter Element/long Life Outer | AC2WWL 2NTP4 LL2418FN15 5/16"-6 3/32"€80.29
BALDWIN FILTERS LL2685 Air Filter Element/long Life 16 Inch Length | AC2XBK 2NUF4 LL268516"-13 13/16"€148.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDWIN FILTERS LL2559 Air Filter Element/long Life
€255.49 /unit