BALDWIN FILTERS G376 Buna N O-ring O-ring | AE2QGK 4YYC9

BALDWIN FILTERS G376 Buna N O-ring O-ring

Item: AE2QGK Model: G376Cross Ref: 4YYC9
In Stock

Get it by Tuesday, Jun 17

€3.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemO-Ring
Height0.141"
Inside Dia.3.984"
MaterialBuna N
Outside Dia.4.266"

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)0.25
Ship length (cm)10.67
Ship width (cm)10.67
HS code4016935010
Country of OriginUS

Product Variants

ProductModelOutside Dia.HeightMaterialInside Dia.Price
BALDWIN FILTERS ES1023 Buna N O-ring O-ring | AE2PYD 4YWZ6 ES10232 5/8"0.062"Buna N2.484"€1.60
BALDWIN FILTERS ES1036 Buna N O-ring O-ring | AE2PYE 4YWZ7 ES10360.688"0.109"Buna N0.484"€2.21
BALDWIN FILTERS ES1049 Buna N O-ring Post Seal Seal | AE2PYF 4YWZ8 ES10493/4"0.109"Buna N0.547"€2.86
BALDWIN FILTERS ES1067 Buna N O-ring O-ring | AE2PYG 4YWZ9 ES10671.141"0.141"Buna N0.859"€3.40
BALDWIN FILTERS ES1074 Buna N O-ring O-ring | AE2PYZ 4YXA1 ES10740.562"0.109"Buna N0.359"€3.49
BALDWIN FILTERS ES3012 Buna N O-ring O-ring | AE2PZA 4YXA4 ES30121.766"0.141"Buna N1.484"€6.39
BALDWIN FILTERS ES3028 Buna N O-ring O-ring | AE2PZB 4YXA6 ES30283.833"0.141"Buna N0.984"€2.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDWIN FILTERS G376 Buna N O-ring O-ring
€3.17 /unit