BALDWIN FILTERS G273 Buna N Groove Gasket Gasket | AE2QCH 4YXU4

BALDWIN FILTERS G273 Buna N Groove Gasket Gasket

Item: AE2QCH Model: G273Cross Ref: 4YXU4
In Stock

Get it by Tuesday, Jun 17

€2.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGasket Kit
Height0.094"
Inside Dia.4.266"
MaterialBuna N
Outside Dia.4.516"

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)0.25
Ship length (cm)11.43
Ship width (cm)11.43
HS code4016935050
Country of OriginUS

Product Variants

ProductModelOutside Dia.Inside Dia.HeightMaterialPrice
BALDWIN FILTERS G309-B Cover Gasket Length 15/64 In | AD3BYF 3XUK1 G309-B8.969"8.469"0.234"Buna N€8.98
BALDWIN FILTERS 200-GK Set Gaskets For 200 And 300 Series | AE2PXX 4YWY3 200-GK----€13.75
BALDWIN FILTERS 4L-8212-R Caterpillar Gasket Gasket | AE2PXY 4YWY4 4L-8212-R5 1/4"4 1/2"-Buna N€4.39
BALDWIN FILTERS 5M-954 Caterpillar Gasket Gasket | AE2PXZ 4YWY6 5M-9546.187"3 3/4"-Buna N€8.66
BALDWIN FILTERS 6L-1540 Caterpillar Gasket Gasket | AE2PYA 4YWY7 6L-15409 1/8"6.062"-Buna N€10.68
BALDWIN FILTERS 7B-7635 Caterpillar Gasket Gasket | AE2PYB 4YWY8 7B-76356.031"4 9/32"-Buna N€5.30
BALDWIN FILTERS 8M-7830 Caterpillar Gasket Gasket | AE2PYC 4YWZ5 8M-78308 1/8"--Buna N€3.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDWIN FILTERS G273 Buna N Groove Gasket Gasket
€2.05 /unit