Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BALDWIN FILTERS FB1311 Fuel Filter Base Base/separator | AE2UEY 4ZKA7

BALDWIN FILTERS FB1311 Fuel Filter Base Base/separator

Item: AE2UEY Model: FB1311Cross Ref: 4ZKA7
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€66.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuel Filter Base
Inlet Thread Size7/8"-14
Inlet TypeUNF
Length1 15/16"
Outlet TypeUNF
Outside Dia.3 19/32"
Compatible Filter TypeFuel Filter
Compatible With Manufacturer Model NumberBF1212, BF1249, BF1252, BF1258, BF1259, BF1282, BF5801, BF5812, BF7557, BF7558, BF948, BF957, BF957-D
Inlet Connection Size7/8 14"
Inlet Connection TypeUNC
Outlet Connection Size7/8 14"
Outlet Connection TypeUNC
Product TypeFuel Filter Base
Thread Size1"-14

Shipping Info:

Ship weight (kg) 0.3375
Ship height (cm)4.93
Ship length (cm)9.12
Ship width (cm)9.12
HS code8421230000
Country of OriginCN

Product Variants

ProductModelOutside Dia.Inlet Thread SizeFilter DesignOutlet TypeThread TypeInlet TypePrice
BALDWIN FILTERS FB1302 Fuel Filter Base Base/secondary | AE2VQN 4ZNX4 FB13024 11/16"-----€104.73
BALDWIN FILTERS FB1301 Fuel Filter Base Base/primary | AE2VYZ 4ZPN6 FB13014 11/16"-----€122.21
BALDWIN FILTERS FB1306 Fuel Filter Base Base | AE2WHZ 4ZRG6 FB1306---UNF--€168.37
BALDWIN FILTERS FB1309 Fuel Filter Base Base/primary | AE2WZH 4ZTW3 FB13095 1/2"1/2"-14--NPSF-€150.74
BALDWIN FILTERS BF7948 Fuel Filter Spin-on | AE2XAX 4ZUA7 BF7948--Spin On---€66.27
BALDWIN FILTERS FB1310 Fuel Filter Base Base/secondary | AE2XAY 4ZUA8 FB13105 1/2"---NPSF-€171.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDWIN FILTERS FB1311 Fuel Filter Base Base/separator
€66.91 /unit