BALDWIN FILTERS CA5370 Air Filter Channel Flow | AE8CDE 6CJU0

BALDWIN FILTERS CA5370 Air Filter Channel Flow

Item: AE8CDE Model: CA5370Cross Ref: 6CJU0
In Stock

Get it by Thursday, Jun 12

€197.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Filter Element
Height6 9/32"
Length6 9/32"
Outside Dia.5 31/32" to 10 29/32"
Width5 31/32" to 10 29/32"
IncludesAttached Gasket
Overall Height6 9/32"
Overall Length6 9/32"
Product TypeEngine Air Filter

Shipping Info:

Ship weight (kg) 0.531
Ship height (cm)18.29
Ship length (cm)29.72
Ship width (cm)17.27
HS code8421310000
Country of OriginUS

Product Variants

ProductModelHeightAir Filter DesignOutside Dia.Price
BALDWIN FILTERS CA4700 Air Filter Element/channel Flow For AD9FHL | AD9FLG 4RGC7 CA47008.031"Element Only9 29/32"€118.68
BALDWIN FILTERS CA4999 Air Filter Element/channel Flow | AE2FCC 4XAL5 CA49999 5/16"Element Only7 31/32" to 12 3/32"€107.63
BALDWIN FILTERS CA5368 Air Filter Element/channel Flow | AE2FNU 4XCG5 CA5368--11 31/32", 14 7/8"€181.46
BALDWIN FILTERS CA5352 Air Filter Element/channel Flow | AE2WWM 4ZTK6 CA53526 9/32"Element Only9 5/16"€77.57
BALDWIN FILTERS CA5419 Air Filter Element/channel Flow | AE3MTM 5ECN5 CA5419--11 31/32", 14 7/8"€354.37
BALDWIN FILTERS CA5420 Air Filter Element/channel Flow | AE3MTN 5ECN6 CA54208.031"Element Only11 21/32"€165.81
BALDWIN FILTERS CA5421 Air Filter Element/channel Flow | AE3MTP 5ECN7 CA54218 3/32"Element Only12.031"€480.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDWIN FILTERS CA5370 Air Filter Channel Flow
€197.01 /unit