Flat Shipping

Flat Shipping at €24.99 + VAT

BALDWIN FILTERS BT9471 Hydraulic Filter 3-23/32 Inch Outside Diameter | AH4GYJ 34NM89

BALDWIN FILTERS BT9471 Hydraulic Filter 3-23/32 Inch Outside Diameter

Item: AH4GYJ Model: BT9471Cross Ref: 34NM89
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€30.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Description/special FeaturesHydraulic Spin-On
Filter DesignSpin On
Fluid TypeHydraulic
Height4.187"
Length3 45/64"
Outside Dia.3 23/32"
Width3.703"
Absolute Filter Rating27 µm
Compatible Engine TypeDiesel Engines, Gasoline Engines
Compatible Fluid TypeHydraulic Fluid
Compatible Vehicle MakeValtra
Compatible Vehicle TypeFarm Equipment
Fit TypeVehicle Specific
Includes40 psid Bypass Valve, Integral Gasket
Media MaterialCellulose
Nominal Filter Rating9.8 µm
Outside Diameter3 23/32"
Overall Height4 3/16"
Product TypeHydraulic Filter
StandardsISO 9001:2015
Thread SizeM24 x 1.5

Shipping Info:

Ship weight (kg) 0.5026
Ship height (cm)10.64
Ship length (cm)9.45
Ship width (cm)9.45
Country of OriginUS

Product Details:

    • Fluid Type : Hydraulic
    • Micron Rating : 27
    • Special Features: Hydraulic Spin-on

Product Variants

ProductModelHeightOutside Dia.Fluid TypeFilter DesignPrice
BALDWIN FILTERS BT9433 Hydraulic Spin-on | AA3TDK 11U563 BT94339.531"3 3/34"-Spin On€144.36
BALDWIN FILTERS BT9436-MPG Hydraulic Filter Spin On 6 1/8 H In | AA6RMB 14R260 BT9436-MPG6 1/8"3 3/4"-Spin On€122.80
BALDWIN FILTERS BT839-10 | Spin-on Hydraulic Filter | AC2KWU | 2KXU6 BT839-105.406"3 11/16"-Spin On€14.81
BALDWIN FILTERS BT287-10 Hydraulic Filter Spin-on | AC2KYB 2KXX9 BT287-107"5.031"-Spin On€38.05
BALDWIN FILTERS BT259 Full-flow Lube/hydraulic Spin-on | AC2KYF 2KXY4 BT2595.406"3 11/16"-Spin On€13.44
BALDWIN FILTERS B236 Lube/hydraulic Filter Full-flow Spin-on | AC2KYR 2KXZ5 B2368 1/8"3 11/16"-Spin On€24.36
BALDWIN FILTERS BT839 Hydraulic Filter Spin-on | AC2KZE 2KYA6 BT8395.406"3 11/16"-Spin On€15.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDWIN FILTERS BT9471 Hydraulic Filter 3-23/32 Inch Outside Diameter
€30.82 /unit