BALDWIN FILTERS BT9442-MPG Hydraulic Filter 3-11/16 x 5-3/8 Inch | AJ2GJX 49T323

BALDWIN FILTERS BT9442-MPG Hydraulic Filter 3-11/16 x 5-3/8 Inch

Item: AJ2GJX Model: BT9442-MPGCross Ref: 49T323
In Stock

Get it by Thursday, Jun 12

€113.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Filter DesignSpin On
Height5 3/8"
Length5 3/8"
Outside Dia.3 11/16"
Width3.688"
Compatible Fluid TypeHydraulic Fluid
IncludesI. Gasket
Outside Diameter3 11/16"
Overall Height5 3/8"
Overall Length5 3/8"
Overall Width3 11/16"
Thread Size1 1/8"

Shipping Info:

Ship weight (kg) 0.2388
Ship height (cm)13.72
Ship length (cm)9.14
Ship width (cm)9.4
Country of OriginUS

Product Details:

    • Fluid Type : Hydraulic
    • Micron Rating : 8
    • Special Features: Maximum Performance Glass Hydraulic Spin-on

Product Variants

ProductModelHeightOutside Dia.Fluid TypeFilter DesignPrice
BALDWIN FILTERS BT9433 Hydraulic Spin-on | AA3TDK 11U563 BT94339.531"3 3/34"-Spin On€144.36
BALDWIN FILTERS BT9436-MPG Hydraulic Filter Spin On 6 1/8 H In | AA6RMB 14R260 BT9436-MPG6 1/8"3 3/4"-Spin On€122.80
BALDWIN FILTERS BT839-10 | Spin-on Hydraulic Filter | AC2KWU | 2KXU6 BT839-105.406"3 11/16"-Spin On€14.81
BALDWIN FILTERS BT287-10 Hydraulic Filter Spin-on | AC2KYB 2KXX9 BT287-107"5.031"-Spin On€38.05
BALDWIN FILTERS BT259 Full-flow Lube/hydraulic Spin-on | AC2KYF 2KXY4 BT2595.406"3 11/16"-Spin On€13.44
BALDWIN FILTERS B236 Lube/hydraulic Filter Full-flow Spin-on | AC2KYR 2KXZ5 B2368 1/8"3 11/16"-Spin On€24.36
BALDWIN FILTERS BT839 Hydraulic Filter Spin-on | AC2KZE 2KYA6 BT8395.406"3 11/16"-Spin On€15.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDWIN FILTERS BT9442-MPG Hydraulic Filter 3-11/16 x 5-3/8 Inch
€113.20 /unit