Flat Shipping

Flat Shipping at €24.99 + VAT

BALDWIN FILTERS BT8421-MPG Hydraulic Filter Spin-on/maxmium Performance Glass | AD7JJR 4ERC4

BALDWIN FILTERS BT8421-MPG Hydraulic Filter Spin-on/maxmium Performance Glass

Item: AD7JJR Model: BT8421-MPGCross Ref: 4ERC4
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€105.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Description/special FeaturesMaximum Performance Glass Hydraulic Spin-On
Filter DesignSpin On
Fluid TypeHydraulic
Height6.969"
IncludesG369-B Gasket Included
Length6 31/32"
Outside Dia.5 1/16"
Width5.062"
Absolute Filter Rating5 µm
Compatible Engine TypeDiesel Engines, Gasoline Engines
Compatible Fluid TypeHydraulic Fluid
Compatible Vehicle MakeDonaldson
Media MaterialCellulose
Nominal Filter Rating5 µm
Outside Diameter5 1/16"
Overall Height6 31/32"
Product TypeHydraulic Filter
StandardsISO 9001:2015
Thread Size1-1/2"-16

Shipping Info:

Ship weight (kg) 1.215
Ship height (cm)17.7
Ship length (cm)12.85
Ship width (cm)12.85
HS code8421290065
Country of OriginUS

Product Variants

ProductModelHeightOutside Dia.Fluid TypeFilter DesignPrice
BALDWIN FILTERS BT9433 Hydraulic Spin-on | AA3TDK 11U563 BT94339.531"3 3/34"-Spin On€144.36
BALDWIN FILTERS BT9436-MPG Hydraulic Filter Spin On 6 1/8 H In | AA6RMB 14R260 BT9436-MPG6 1/8"3 3/4"-Spin On€122.80
BALDWIN FILTERS BT839-10 | Spin-on Hydraulic Filter | AC2KWU | 2KXU6 BT839-105.406"3 11/16"-Spin On€14.81
BALDWIN FILTERS BT287-10 Hydraulic Filter Spin-on | AC2KYB 2KXX9 BT287-107"5.031"-Spin On€38.05
BALDWIN FILTERS BT259 Full-flow Lube/hydraulic Spin-on | AC2KYF 2KXY4 BT2595.406"3 11/16"-Spin On€13.44
BALDWIN FILTERS B236 Lube/hydraulic Filter Full-flow Spin-on | AC2KYR 2KXZ5 B2368 1/8"3 11/16"-Spin On€24.36
BALDWIN FILTERS BT839 Hydraulic Filter Spin-on | AC2KZE 2KYA6 BT8395.406"3 11/16"-Spin On€15.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDWIN FILTERS BT8421-MPG Hydraulic Filter Spin-on/maxmium Performance Glass
€105.25 /unit