Flat Shipping

Flat Shipping at €24.99 + VAT

BALDWIN FILTERS BT371-10 Hydraulic/transmission Filter Spin-on | AC2LLF 2KZK3

BALDWIN FILTERS BT371-10 Hydraulic/transmission Filter Spin-on

Item: AC2LLF Model: BT371-10Cross Ref: 2KZK3
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€37.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic/Transmission Filter
Filter DesignSpin On
Height5.406"
Length5 13/32"
Outside Dia.3 13/16"
Width3.812"
Absolute Filter Rating25 µm
Compatible Engine TypeDiesel Engines, Gasoline Engines
Compatible Fluid TypeHydraulic Fluid
Compatible Vehicle MakeCase IH, John Deere, Navistar, New Holland
IncludesIntegral Gasket
Media MaterialCellulose
Nominal Filter Rating5 µm
Outside Diameter3 13/16"
Overall Height5 13/32"
Product TypeHydraulic Filter
StandardsISO 9001:2015
Thread Size1-1/2"-16

Shipping Info:

Ship weight (kg) 0.558
Ship height (cm)13.74
Ship length (cm)9.68
Ship width (cm)9.68
HS code8421290065
Country of OriginUS

Product Details:

    • Used with gearbox fluid system to eliminate the ingress of contaminants in engine oils, emulsions & other hydraulic fluids
    • Enhances the transmission life as it minimises wearing along with preventing the damage of sensitive parts of the system
    • Comes with a gasket to provide an external sealing

Product Variants

ProductModelHeightOutside Dia.Filter DesignPrice
BALDWIN FILTERS BT260-10 Hydraulic/transmission Spin-on | AC2LJR 2KZE9 BT260-105 3/8"3 11/16"Spin On€22.29
BALDWIN FILTERS BT8493 Hydraulic/trans Filter Spin-on | AC2XAP 2NUD1 BT84932.906"3 11/16"Spin On€17.71
BALDWIN FILTERS BT260 Hydraulic/trans Filter Spin-on | AC3FYD 2TCW8 BT2605 3/8"3 11/16"Spin On€21.47
BALDWIN FILTERS BT372MPG Hydraulic/transmission Filter Spin-on/max | AC3FYG 2TCX2 BT372MPG8.062"3 11/16"Spin On€57.06
BALDWIN FILTERS BT371-MPG Hydraulic/transmission Filter Spn-on/maximum Performance Glass | AD7JHR 4EPY8 BT371-MPG5.406"3 13/16"Spin On€47.34
BALDWIN FILTERS BT9398-MPG Hydraulic/trans Filter Spin-on/maximum Performance Glass | AE2WAN 4ZPV1 BT9398-MPG4.781"3 3/4"Spin On€167.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDWIN FILTERS BT371-10 Hydraulic/transmission Filter Spin-on
€37.62 /unit