Flat Shipping

Flat Shipping at €24.99 + VAT

BALDWIN FILTERS BF856 Fuel Filter Box -style/separator | AC2XKR 2NVJ5

BALDWIN FILTERS BF856 Fuel Filter Box -style/separator

Item: AC2XKR Model: BF856Cross Ref: 2NVJ5
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemFuel Filter
Filter DesignBox , Spin On
Height2 21/32"
Includes(4) Gaskets Included
Length6 11/32"
Width3 9/32"

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)6.76
Ship length (cm)16.1
Ship width (cm)8.33
HS code8421230000
Country of OriginUS

Product Variants

ProductModelFilter DesignHeightOutside Dia.Inside Dia.OutletInletPrice
BALDWIN FILTERS BF9848 Fuel Filter Inch Line 4 9/32 H In | AA6PWK 14M079 BF9848Spin On-----€73.39
BALDWIN FILTERS BF9851 Fuel Filter Inch Line 8 15/32 H In | AA6PWL 14M080 BF9851Spin On-----€152.19
BALDWIN FILTERS BF9830-D Fuel/water Coalescer With Drain 5 9/32 | AA6RLR 14R251 BF9830-DSpin On5 9/32"3 7/32"7/8"--€58.50
BALDWIN FILTERS BF9834 Fuel Filter Spin On 8 23/32 H In | AA6RLT 14R252 BF9834Spin On-----€24.89
BALDWIN FILTERS BF9846 Fuel Filter In-line | AB6RYP 22D125 BF9846Spin On-----€100.62
BALDWIN FILTERS BF9857 Fuel Filter In-line | AB6RYZ 22D134 BF9857Spin On5 1/2"3 5/16"---€25.96
BALDWIN FILTERS BF1259 Fuel Filter Spin-on/separator | AC2KVW 2KXR1 BF1259Spin On-----€37.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDWIN FILTERS BF856 Fuel Filter Box -style/separator