Flat Shipping

Flat Shipping at €24.99 + VAT

BALDWIN FILTERS BF7863 Fuel Filter In-line | AD7JJY 4ERD1

BALDWIN FILTERS BF7863 Fuel Filter In-line

Item: AD7JJY Model: BF7863Cross Ref: 4ERD1
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€12.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuel Filter
Filter DesignSpin On
Compatible Engine TypeDiesel Engines, Gasoline Engines
Compatible Vehicle MakeHatz
Compatible Vehicle TypeBuses, Trucks
Fit TypeVehicle Specific
Housing MaterialPlastic
Media MaterialNylon
Outlet Connection Size5/16"
Outside Diameter2 1/16"
Overall Height4 3/4"
Product TypeFuel Filter
StandardsISO 9001:2015

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)12.07
Ship length (cm)5.23
Ship width (cm)5.23
HS code8421230000
Country of OriginTW

Product Variants

ProductModelFilter DesignHeightOutside Dia.Inside Dia.OutletInletPrice
BALDWIN FILTERS BF9848 Fuel Filter Inch Line 4 9/32 H In | AA6PWK 14M079 BF9848Spin On-----€73.39
BALDWIN FILTERS BF9851 Fuel Filter Inch Line 8 15/32 H In | AA6PWL 14M080 BF9851Spin On-----€152.19
BALDWIN FILTERS BF9830-D Fuel/water Coalescer With Drain 5 9/32 | AA6RLR 14R251 BF9830-DSpin On5 9/32"3 7/32"7/8"--€58.50
BALDWIN FILTERS BF9834 Fuel Filter Spin On 8 23/32 H In | AA6RLT 14R252 BF9834Spin On-----€24.89
BALDWIN FILTERS BF9846 Fuel Filter In-line | AB6RYP 22D125 BF9846Spin On-----€100.62
BALDWIN FILTERS BF9857 Fuel Filter In-line | AB6RYZ 22D134 BF9857Spin On5 1/2"3 5/16"---€25.96
BALDWIN FILTERS BF1259 Fuel Filter Spin-on/separator | AC2KVW 2KXR1 BF1259Spin On-----€37.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDWIN FILTERS BF7863 Fuel Filter In-line
€12.99 /unit