BALDWIN FILTERS BF7538 Fuel Filter Spin-on | AC2LPB 2KZW2

BALDWIN FILTERS BF7538 Fuel Filter Spin-on

Item: AC2LPB Model: BF7538Cross Ref: 2KZW2
In Stock

Get it by Tuesday, Jun 17

€36.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuel Filter
Filter DesignSpin On
Absolute Filter Rating20 µm
IncludesI. Gasket, Integral Post Seal
Outside Diameter3 11/16"
Overall Height4 3/8"
Overall Length4 3/8"
Overall Width3 11/16"

Shipping Info:

Ship weight (kg) 0.2115
Ship height (cm)10.92
Ship length (cm)9.4
Ship width (cm)9.4
HS code8421230000
Country of OriginUS

Product Variants

ProductModelFilter DesignHeightOutside Dia.Price
BALDWIN FILTERS BF7608 Fuel Filter Spin-on | AC2LBC 2KYF8 BF7608Spin On--€16.58
BALDWIN FILTERS BF592 Fuel Filter Spin-on/primary | AC2LDG 2KYN6 BF592Spin On--€19.01
BALDWIN FILTERS BF5587-D Secondary Fuel Filter With Drain Spin-on | AD3BXX 3XUJ1 BF5587-DSpin On--€23.47
BALDWIN FILTERS BF597 Fuel Filter Spin-on Length 7 17/32 In | AD3BXY 3XUJ2 BF597Spin On7 17/32"3 11/16"€47.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDWIN FILTERS BF7538 Fuel Filter Spin-on
€36.05 /unit