Flat Shipping

Flat Shipping at €24.99 + VAT

BALDWIN FILTERS BF5813 Fuel Filter Spin-on/primary/separator | AC2LBW 2KYH8

BALDWIN FILTERS BF5813 Fuel Filter Spin-on/primary/separator

Item: AC2LBW Model: BF5813Cross Ref: 2KYH8
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€35.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuel/Water Separator Filter
Filter DesignSpin On
Absolute Filter Rating25 µm
Compatible Engine TypeDiesel Engines
Compatible Fluid TypeDiesel Fuel
Compatible Fuel TypeDiesel
Compatible Vehicle MakeDetroit
Compatible Vehicle TypeBuses, Trucks
Fit TypeVehicle Specific
IncludesIntegral Gasket
Media MaterialCellulose
Nominal Filter Rating5 µm
Outside Diameter3 11/16"
Overall Height8 13/16"
Product TypeFuel Filter
StandardsISO 9001:2015
Thread Size1-12

Shipping Info:

Ship weight (kg) 0.675
Ship height (cm)22.38
Ship length (cm)9.37
Ship width (cm)9.37
HS code8421230000
Country of OriginUS

Product Variants

ProductModelFilter DesignHeightOutside Dia.Inside Dia.TypePrice
BALDWIN FILTERS BF1287-O Fuel/water Separator Spin On 9 29/32h In | AA6PVY 14M068 BF1287-OSpin On9 29/32"4 7/8"-Spin On€186.19
BALDWIN FILTERS BF1288-O Fuel/water Separator Spin On 9 29/32h In | AA6PVZ 14M069 BF1288-OSpin On9 29/32"4 7/8"-Spin On€110.00
BALDWIN FILTERS BF9828-D Fuel Filter Element 5 9/32 H In | AA6RLQ 14R250 BF9828-DSpin On5 9/32"3 7/32"1/2"Element€41.94
BALDWIN FILTERS BF1346-O Fuel/water Separator Spin-on | AB6RYC 22D114 BF1346-OSpin On6 5/16"4 1/4"--€70.84
BALDWIN FILTERS PF9804 Fuel/water Separator Element | AB6RYU 22D129 PF9804Spin On9"5 27/32"1.031"Element€118.43
BALDWIN FILTERS BF5801 Fuel Filter Spin-on/primary | AC2KYN 2KXZ2 BF5801Spin On8 1/32"3 11/16"--€15.47
BALDWIN FILTERS BF909 Fuel Filter Element/box -style Incl Vent | AC2LAH 2KYD6 BF909Spin On3 11/32"---€36.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDWIN FILTERS BF5813 Fuel Filter Spin-on/primary/separator
€35.93 /unit