Flat Shipping

Flat Shipping at €24.99 + VAT

BALDWIN FILTERS BF1389-O Fuel Filter Spin-on/separator | AE2VMW 4ZNL1

BALDWIN FILTERS BF1389-O Fuel Filter Spin-on/separator

Item: AE2VMW Model: BF1389-OCross Ref: 4ZNL1
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€62.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuel/Water Separator Filter
Filter DesignSpin On
Compatible Engine TypeDiesel Engines, Gasoline Engines
Compatible Vehicle MakeVolvo
Compatible Vehicle TypeBuses, Trucks
Fit TypeVehicle Specific
Includes3-3/4-10 2B Buttress Bowl Thread, Furnished Gasket, Integral Post Seal
Media MaterialCellulose
Outside Diameter4 1/4"
Overall Height3 17/32"
Product TypeFuel Filter
StandardsISO 9001:2015
Thread Size1"-14

Shipping Info:

Ship weight (kg) 0.6525
Ship height (cm)8.97
Ship length (cm)10.8
Ship width (cm)10.8
HS code8421230000
Country of OriginUS

Product Variants

ProductModelFilter DesignHeightOutside Dia.Inside Dia.TypePrice
BALDWIN FILTERS BF9836-D Fuel Filter Element Secondary | AB6RYN 22D124 BF9836-DSpin On4 17/32"3 7/32"1/2"Element, Secondary€47.85
BALDWIN FILTERS BF1249 Fuel Filter Spin-on/separator | AC2LPT 2KZX8 BF1249Spin On----€40.46
BALDWIN FILTERS BF9874-DM Fuel/water Separator Filter 5 5/16 Inch | AD6FDG 45C036 BF9874-DMSpin On5 5/16"3.156"15/16"Element€60.75
BALDWIN FILTERS BF9875-DM Fuel/water Separator Filter 5 5/16 Inch | AD6FDH 45C037 BF9875-DMSpin On5 5/16"3.156"15/16"Element€56.96
BALDWIN FILTERS BF1386-O Fuel Filter Spin-on/separator | AE2VWT 4ZPF3 BF1386-OSpin On5 3/16"4 1/4"--€64.07
BALDWIN FILTERS BF1388-O Fuel Filter Spin-on/separator | AE2VWU 4ZPF4 BF1388-OSpin On5 1/8"4 1/4"--€115.27
BALDWIN FILTERS BF1390-O Fuel Filter Spin-on/separator | AE2WAM 4ZPU9 BF1390-OSpin On----€61.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDWIN FILTERS BF1389-O Fuel Filter Spin-on/separator
€62.30 /unit