Flat Shipping

Flat Shipping at €24.99 + VAT

BALDWIN FILTERS BF1360 Fuel Filter Spin-on/separator | AD7HYE 4ENN7

BALDWIN FILTERS BF1360 Fuel Filter Spin-on/separator

Item: AD7HYE Model: BF1360Cross Ref: 4ENN7
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€103.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuel/Water Separator Filter
Filter DesignSpin On
Absolute Filter Rating5 µm
Compatible Engine TypeDiesel Engines, Gasoline Engines
Compatible Vehicle MakeHino
Compatible Vehicle TypeBuses, Trucks
Fit TypeVehicle Specific
IncludesIntegral Gasket, Integral Post Seal
Media MaterialCellulose
Nominal Filter Rating5 µm
Outside Diameter4 9/32"
Overall Height8 7/32"
Product TypeFuel Filter
StandardsISO 9001:2015
Thread Size1"-14

Shipping Info:

Ship weight (kg) 0.8775
Ship height (cm)20.88
Ship length (cm)10.87
Ship width (cm)10.87
HS code8421230000
Country of OriginUS

Product Variants

ProductModelFilter DesignHeightOutside Dia.Inside Dia.Price
BALDWIN FILTERS BF788 Fuel Filter Spin-on/secondary | AC2KWK 2KXT7 BF788Spin On---€20.45
BALDWIN FILTERS BF979 Fuel Filter Spin-on/primary | AC2LCR 2KYL1 BF979Spin On---€20.81
BALDWIN FILTERS PF935 Fuel Filter Element/primary | AC2LDJ 2KYN8 PF935Spin On3"2 1/4"0.406"€12.56
BALDWIN FILTERS BF784 Fuel Filter Spin-on/primary | AC2LGW 2KZA1 BF784Spin On---€44.15
BALDWIN FILTERS BF992 Fuel Filter Spin-on/secondary | AC2LHU 2KZC6 BF992Spin On---€24.16
BALDWIN FILTERS BF1201 Fuel Filter Element/separator | AC2LJG 2KZD9 BF1201Spin On5 15/32"2 9/16"3/4"€41.35
BALDWIN FILTERS BF798 Fuel Filter Spin-on | AC2LKD 2KZG2 BF798Spin On---€32.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDWIN FILTERS BF1360 Fuel Filter Spin-on/separator
€103.63 /unit